Apply to be a TradeMaster!
Main product image of 1/2" Cold Expansion PEX x 1/4" OD Compression, 1/4" Turn Straight Valve
Magnifying glass
Hover image to zoom

1/2" Cold Expansion PEX x 1/4" OD Compression, 1/4" Turn Straight Valve

SKU:
G2CEPX04X-C
Rating:
(0)
Q&A:
(0)
1/2" Cold Expansion PEX x 1/4" OD Compression, 1/4" Turn Straight Valve
Magnifying glass
Hover image to zoom
$20.89 each
BOX UP & SAVE 13%
$90.40 box of 5
$18.08 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Inlet Type: 
PEX Expansion
Inlet Size: 
1/2"
Outlet Size: 
1/4"
1/4"3/8"1/2"7/16" x 1/2"
Body Pattern: 
Straight
Finish: 
Chrome
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass

Description

–
BrassCraft 1/2 in. nominal cold expansion PEX barb inlet x 1/4 in. O.D. compression outlet 1/4-turn straight valve controls water flow to household plumbing fixtures - faucets, toilets, dishwashers, icemakers, washing machines, etc. The straight valve is most often used where the water pipe enters the room from the floor. With a 90° turn of the valve handle, you are able to stop the flow of water leading to the plumbing fixture, allowing for maintenance and repair without shutting off the water to the entire home. BrassCraft's G2 series design features a 1-piece shut-off mechanism that provide years of smooth, 1/4 turn operation without freeze-ups even after long periods of non-use. Chrome plated for corrosion resistance and refined appearance.

Product Features
  • Contractor pack includes 5 individually tray valves
  • Compatible with cold expansion PEX only
  • Requires cold expansion ring and expander tool for proper installation; not included
  • Smooth, on/off flow control with a 90° turn of the handle
  • 1-piece shut-off mechanism ensures smooth operation without freeze-ups even after long periods without use
  • Machined, 1-piece brass body ensures strength, durability and long-lasting performance
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • 100% leak tested
  • Chrome-plated brass
  • Temperature rating: 40° to 140° F
  • Pressure rating: 125 psi maximum
  • No-lead certified

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 1/4"

Inlet Size:

1/2"

Outlet Size:

1/4"

Type:

1/4 Turn

Inlet Type:

PEX Expansion

Body Pattern:

Straight

Outlet Type:

OD Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy