Apply to be a TradeMaster!
Main product image of 1/2" Cold Expansion PEX x 1/4" OD Compression, 1/4" Turn Angle Valve
Magnifying glass
Hover image to zoom

1/2" Cold Expansion PEX x 1/4" OD Compression, 1/4" Turn Angle Valve

SKU:
G2CEPX09X-C
Rating:
(0)
Q&A:
(0)
1/2" Cold Expansion PEX x 1/4" OD Compression, 1/4" Turn Angle Valve
Magnifying glass
Hover image to zoom
$18.15 each
BOX UP & SAVE 12%
$79.75 box of 5
$15.95 each
In Stock
In Stock
Get 40 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass

Description

–
Product Features
  • One-piece shut-off mechanism provides smooth on-off operation without freeze ups even after long periods of non-use
  • Positive 1/4 turn shut off
  • Full-flow operation with no waterway obstructions
  • Corrosion-resistant handle is plated in an attractive chrome finish
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Easy-to-remove handle with screw attachment helps protect against accidental operation during rough-ins
  • Chrome-plated brass
  • Temperature rating: 40° to 140° F
  • Pressure rating: 125 psi maximum
  • No-lead certified
  • For use with ASTM F876 PEX tubing, in ASTM F877 water distribution systems

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 1/4"

Inlet Size:

1/2"

Outlet Size:

1/4"

Type:

1/4 Turn

Inlet Type:

PEX Expansion

Body Pattern:

Angle

Outlet Type:

OD Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Cold Expansion PEX x 1/4" OD Compression, 1/4" Turn Straight Valve
SKU: G2CEPX04X-C
Brasscraft
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy