Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp (5/8" OD) x 1/4" OD Comp 1/4 Turn Angle Stop (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Comp (5/8" OD) x 1/4" OD Comp 1/4 Turn Angle Stop (Chrome Plated)

SKU:
G2CR09X-C
Rating:
(2)
Q&A:
(0)
1/2" Nom Comp (5/8" OD) x 1/4" OD Comp 1/4 Turn Angle Stop (Chrome Plated)
Magnifying glass
Hover image to zoom
$14.53 each
BOX UP & SAVE 12%
$63.90 box of 5
$12.78 each
In Stock
In Stock
Get 127 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (2)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass

Description

–
BrassCraft 1/2" Nom Comp x 1/4" OD Comp 1/4 Turn Angle Stop (Chrome Plated) controls water flow to household plumbing fixtures - faucets, toilets, dishwashers, icemakers, washing machines, etc. The angle valve is most often used where the water pipe enters the room from the wall. With a 90 degree turn of the valve handle, you are able to stop the flow of water leading to the plumbing fixture, allowing for maintenance and repair without shutting off the water to the entire home.

Design Features:
  • Compatible with copper or PEX (PEX installations require a stainless steel tube insert)
  • Smooth, quarter-turn operation, on/off flow control with a 90 degree turn of the handle
  • 1-piece shut-off mechanism ensures smooth operation without freeze-ups even after long periods without use
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • 1-piece body construction for strength, durability and long-lasting performance
  • Chrome-plated brass
  • Temperature rating: 40° to 140° F
  • Pressure rating: 125 psi maximum
  • No-lead certified
  • IAPMO and CSA listed to ASME A112.18.1/CSA B125.1
  • Designed, machined and assembled in the USA

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 1/4"

Inlet Size:

1/2"

Outlet Size:

1/4"

Type:

1/4 Turn

Inlet Type:

Nominal Compression

Body Pattern:

Angle

Outlet Type:

OD Compression

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Finish
Material
Product Type
Size
Inlet Size
CURRENT ITEM
Product Image of 1/2" Nom Comp (5/8" OD) x 1/4" OD Comp 1/4 Turn Angle Stop (Chrome Plated)
1/2" Nom Comp (5/8" OD) x 1/4" OD Comp 1/4 Turn Angle Stop (Chrome Plated)
SKU: G2CR09X-C
(2)
Chrome
Brass
Supply Stop
1/2" x 1/4"
1/2"

You May Also Need

1/2" Nom Compr. (5/8" OD) x 3/8" O.D. Compr. Angle Stop Valve, 1/4-Turn Operation w/o Freeze-Ups, Lead Free (Chrome Plated)
SKU: G2CR19X-C
Brasscraft

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exactly what I needed!!

Easy replacement ! 1/4 turn valve are always better!
Steve
Parsippany NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

excellent quality, excellent price.
Flyer
Gardner, Kansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy