Apply to be a TradeMaster!
Main product image of 1/4" Nom Comp (3/8" OD) x 3/8" OD Comp 1/4 Turn Straight Stop (Chrome Plated)
Magnifying glass
Hover image to zoom

1/4" Nom Comp (3/8" OD) x 3/8" OD Comp 1/4 Turn Straight Stop (Chrome Plated)

SKU:
G2CR11X-C
Rating:
(0)
Q&A:
(0)
1/4" Nom Comp (3/8" OD) x 3/8" OD Comp 1/4 Turn Straight Stop (Chrome Plated)
Magnifying glass
Hover image to zoom
$27.11 each
BOX UP & SAVE 5%
$128.75 box of 5
$25.75 each
In Stock
In Stock
Get 18 Tomorrow, Sep 24
Order by 6PM, receive Tomorrow
Inlet Type
Nominal Compression
Inlet Size
1/4"
1/4"3/8"1/2"
Outlet Size
3/8"
Body Pattern
Straight
Finish
Chrome

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/4" x 5/8"
Product Highlight: Material
Brass

Description

BrassCraft 1/4" Nom Comp x 3/8" OD Comp 1/4 Turn Straight Stop (Chrome Plated) controls water flow to household plumbing fixtures - faucets, toilets, dishwashers, icemakers, washing machines, etc. The straight valve is most often used where the water pipe enters the room from the floor. With a 90 degree turn of the valve handle, you are able to stop the flow of water leading to the plumbing fixture, allowing for maintenance and repair without shutting off the water to the entire home.

Design Features:
  • Compatible with copper or PEX (PEX installations require a stainless steel tube insert)
  • Smooth, quarter-turn operation, on/off flow control with a 90 degree turn of the handle
  • 1-piece shut-off mechanism ensures smooth operation without freeze-ups even after long periods without use
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • 1-piece body construction for strength, durability and long-lasting performance
  • Chrome-plated brass
  • Temperature rating: 40° to 140° F
  • Pressure rating: 125 psi maximum
  • No-lead certified
  • IAPMO and CSA listed to ASME A112.18.1/CSA B125.1
  • Designed, machined and assembled in the USAA

Specs

Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Size:

1/4" x 5/8"

Inlet Size:

1/4"

Outlet Size:

3/8"

Type:

1/4 Turn

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Body Pattern:

Straight

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Finish
Material
Product Type
Size
Inlet Size
CURRENT ITEM
Chrome
Brass
Supply Stop
1/4" x 5/8"
1/4"
1/4" Nom Comp (3/8" OD) x 3/8" OD Comp Straight In-Line Stop & Isolation Valve, Lead Free (Chrome Plated)
SKU: 511-31-31
Chrome
Brass
Supply Stop
1/4" x 5/8"
1/4"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy