Apply to be a TradeMaster!
Main product image of 3/8" OD Fem. Comp x 3/8" OD Comp x 1/4" OD Comp Retrofit Tee, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

3/8" OD Fem. Comp x 3/8" OD Comp x 1/4" OD Comp Retrofit Tee, Lead Free (Chrome)

Brand:
Dahl
SKU:
E41-31-30-PL
Rating:
(0)
Q&A:
(0)
3/8" OD Fem. Comp x 3/8" OD Comp x 1/4" OD Comp Retrofit Tee, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$18.37 each
BOX UP & SAVE 11%
$394.08 box of 24
$16.42 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8" x 3/8" x 1/4"
Product Highlight: Material
Brass

Specs

–
Inlet Type:

OD Compression

Material:

Brass

Finish:

Chrome

Product Type:

Tee

Outlet Size:

3/8"

Inlet Size:

3/8"

Size:

3/8" x 3/8" x 1/4"

Outlet Type:

OD Compression

Branch Size:

1/4"

Branch Type:

OD Compression

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Inlet Type
Material
Finish
Product Type
Outlet Size
OD Compression
Brass
Chrome
Tee
3/8"
1/4" Nom Compression (3/8" OD) x 3/8" OD Compression Multi-Turn Straight Stop Valve, Lead Free (Chrome)
SKU: OCR11X-C
Nominal Compression
Brass
Chrome
Supply Stop
3/8"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy