Apply to be a TradeMaster!
Main product image of 1/4" Nom Compression (3/8" OD) x 3/8" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/4" Nom Compression (3/8" OD) x 3/8" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Chrome)

SKU:
KTCR11X-C
Rating:
(1)
Q&A:
(0)
1/4" Nom Compression (3/8" OD) x 3/8" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$36.62 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/4" x 5/8"
Product Highlight: Material
Brass

Description

–
1/4" Nom Compression x 3/8" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Chrome)

For use with water in accessible locations only.

Design Features:
  • Precision-machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation without freeze ups even after long periods of non-use
  • Two high-performance o-rings withstand high temperatures and corrosion from harsh water environments
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Brass stem is assembled from the inside out with two o-rings to ensure safe, reliable performance
  • Plated stem provides corrosion resistance and prevents o-ring damage after long periods of non-use
  • Exclusive, plated metal handle is designed for durability, corrosion resistance, and a sleek appearance
  • Easy-to-remove handle with screw attachment helps protect against accidental stop operation during rough-ins
  • 100% Leak tested
  • No Lead

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Size:

1/4" x 5/8"

Outlet Size:

3/8"

Inlet Size:

1/4"

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Type:

1/4 Turn

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Finish
Material
Product Type
Size
Outlet Size
Chrome
Brass
Supply Stop
1/4" x 5/8"
3/8"
Chrome
Brass
Supply Stop
1/4" x 5/8"
3/8"

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

There has to be a better way.

I needed to connect a filter and by-pass for heat transfer medium. Too many compression fittings are very difficult to place close to each other. I would have preferred sweating, but that was not available. Flared fittings would have been better. These valves were extremely expensive. In the end, I got it to work, but it was touch and go.
Tim
Baldwin, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy