Apply to be a TradeMaster!
Main product image of 3/8" OD Female Comp x 3/8" OD Comp 1/4 Turn Straight Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

3/8" OD Female Comp x 3/8" OD Comp 1/4 Turn Straight Stop, Lead Free (Chrome)

SKU:
KTCR11FX-C
Rating:
(1)
Q&A:
(1)
3/8" OD Female Comp x 3/8" OD Comp 1/4 Turn Straight Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$22.04 each
In Stock
In Stock
Get 28 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Inlet Type: 
OD Compression
FIPNominal CompressionNominal CPVCNominal SweatOD Compression
Inlet Size: 
3/8"
Body Pattern: 
Straight

MANUALS (1)


This item replaces: KTCR11F-XC

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Brass

Description

–
For use in potable water distribution systems.

Design Features:
  • Precision-machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation without freeze ups even after long periods of non-use
  • TWO high-performance o-rings withstand high temperatures and corrosion from harsh water environments
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Brass stem is assembled from the inside out with two o-rings to ensure safe, reliable performance
  • Plated stem provides corrosion resistance and prevents o-ring damage after long periods of non-use
  • Exclusive, plated metal handle is designed for durability, corrosion resistance, and a sleek appearance
  • Easy-to-remove handle with screw attachment helps protect against accidental stop operation during rough-ins
  • 100% Leak tested
  • No Lead

Specs

–
Inlet Type:

OD Compression

Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Inlet Size:

3/8"

Outlet Size:

3/8"

Size:

3/8" x 3/8"

Type:

1/4 Turn

Body Pattern:

Straight

Outlet Type:

OD Compression

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Inlet Type
Finish
Material
Product Type
Inlet Size
CURRENT ITEM
Product Image of 3/8" OD Female Comp x 3/8" OD Comp 1/4 Turn Straight Stop, Lead Free (Chrome)
3/8" OD Female Comp x 3/8" OD Comp 1/4 Turn Straight Stop, Lead Free (Chrome)
SKU: KTCR11FX-C
(1)
OD Compression
Chrome
Brass
Supply Stop
3/8"
1/4" Nom Comp (3/8" OD) x 3/8" OD Comp Straight In-Line Stop & Isolation Valve, Lead Free (Chrome Plated)
SKU: 511-31-31
Nominal Compression
Chrome
Brass
Supply Stop
1/4"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this valves again.

This valve are excellent for work when water cannot be turned off. Or when In case when there is only one valve to turn everything off under the kitchen sink. Each fixture could have its own turn off valve.
Leo
Brooklyn, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this product made in the United States?

Asked by Levi 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is made in the USA.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy