Apply to be a TradeMaster!
Main product image of 1/4" Nom Comp (3/8" OD) x 3/8" OD Comp Straight In-Line Stop & Isolation Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/4" Nom Comp (3/8" OD) x 3/8" OD Comp Straight In-Line Stop & Isolation Valve, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
511-31-31
Rating:
(2)
Q&A:
(0)
1/4" Nom Comp (3/8" OD) x 3/8" OD Comp Straight In-Line Stop & Isolation Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$20.14 each
BOX UP & SAVE 4%
$466.32 box of 24
$19.43 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1/4" x 5/8"
3/8"1/2"1/8" x 1/4"1/4" x 5/8"3/8" x 1/4"3/8" x 1/2"1/2" x 1/4"1/2" x 3/8"1/2" x 3/8" x 1/4"1/2" x 3/8" x 3/8"1/2" x 5/8"
Inlet Type: 
Nominal Compression
Outlet Type: 
OD Compression

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/4" x 5/8"
Product Highlight: Material
Brass

Description

–
1/4" Nom Comp x 3/8" OD Comp Straight In-Line Stop & Isolation Valve, Lead Free (Chrome Plated)

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Inlet Size:

1/4"

Size:

1/4" x 5/8"

Outlet Size:

3/8"

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Valve Type:

In-Line

Type:

1/4 Turn

Lead Free:

Yes

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Material
Product Type
Inlet Size
Size
Dahl
Chrome
Brass
Tee
3/8"
3/8" x 3/8" x 1/4"

You May Also Need

3/8" Delrin Compression Sleeve (Box of 100)
SKU: C74-097
Jones Stephens

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

High quality valve

This valve was great for a copper tubing cut in block valve to a dishwasher
Bill
Birmingham
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I've been looking for.

Needed a shut off valve that not only worked on my 47 Harley but looked good too. This fit the bill perfectly.
John
San Jose, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy