Apply to be a TradeMaster!
Main product image of 1/2" FIP x 1/4" OD Compression 1/4-Turn Angle Ball Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" FIP x 1/4" OD Compression 1/4-Turn Angle Ball Stop Valve, Lead Free (Chrome)

SKU:
KTR07X-C
Rating:
(0)
Q&A:
(0)
1/2" FIP x 1/4" OD Compression 1/4-Turn Angle Ball Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$19.95 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 6PM, receive Monday
Inlet Type: 
FIP
FIPNominal CompressionNominal CPVCNominal SweatOD Compression
Inlet Size: 
1/2"
Outlet Size: 
1/4"
Body Pattern: 
Angle
Finish: 
Chrome

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Inlet Type
FIP

Description

–
1/2" FIP x 1/4" OD Compression 1/4-Turn Angle Ball Stop Valve (Chrome Plated)

For use with water in accessible locations only.

Design Features:
  • Precision-machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation without freeze ups even after long periods of non-use
  • Two high-performance O-rings withstand high temperatures and corrosion from harsh water environments
  • Machined, extruded brass body provides strength, durability, and long-lasting performance
  • Blow-out-proof brass stem is assembled from the inside out with two O-rings to ensure safe, reliable performance
  • Plated stem provides corrosion resistance and prevents o-ring damage after long periods of non-use
  • Exclusive, chrome-plated metal handle is designed for durability, corrosion resistance, & a sleek appearance
  • Easy-to-remove handle with screw attachment protects accidental stop operation during rough-ins
  • 100% leak tested
  • 100% compliant product available

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 1/4"

Inlet Size:

1/2"

Outlet Size:

1/4"

Inlet Type:

FIP

Outlet Type:

OD Compression

Type:

1/4 Turn

Body Pattern:

Angle

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" FIP x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome)
SKU: KTR15X-C
Brasscraft

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy