Apply to be a TradeMaster!
Main product image of 3/8" FIP x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

3/8" FIP x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome)

SKU:
KTR15X-C
Rating:
(3)
Q&A:
(0)
3/8" FIP x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$13.82 each
BOX UP & SAVE 11%
$61.20 box of 5
$12.24 each
In Stock
In Stock
Get 58 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Inlet Type: 
FIP
FIPNominal CompressionNominal CPVCNominal SweatOD Compression
Inlet Size: 
3/8"
Body Pattern: 
Angle

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Brass

Description

–
For those who only want the best, the 1/4 turn KT Series stops offer superior performance and quality advantages you expect from BrassCraft.

Options
The KT Series 1/4 turn Water Ball Stops are available in angle and straight bodies for compression, copper sweat, iron pipe, CPVC and PEX inlet connections. Dual Outlet and Dual Outlet, Dual Shut-Off also available.

High Performance Seats
Specially designed PTFE (same material composition as Teflon) seats provide corrosion resistance and watertight seal while assuring ease of use, even after long periods of time.

Precision - Machined Brass Ball
Specially engineered brass ball mated with PTFE seats resists corrosion, provides long life and ensures ease of operation.

Chrome Plated Brass Body
Extruded brass body for strength and durability with chrome finish for corrosion resistance and fine appearance.

Blow-out Proof, Plated Stem
Assembled from the inside with double o-rings to ensure safe, reliable performance. Resists corrosion and provides easy, on-off operation even after long periods of time.

Chrome Plated, Metal Handle
Durable, zinc die cast handle provides sleek appearance and resists corrosion. Screw attachment provides for easy removal if necessary.

100% Leak Tested
Each stop is leak tested to ensure reliability.

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

3/8" x 3/8"

Inlet Size:

3/8"

Outlet Size:

3/8"

Inlet Type:

FIP

Outlet Type:

OD Compression

Type:

1/4 Turn

Body Pattern:

Angle

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Product Type
Size
Inlet Size
Brass
Chrome
Supply Stop
3/8" x 3/8"
3/8"
Brass
Chrome
Supply Stop
3/8" x 3/8"
3/8"
Brass
Chrome
Supply Stop
3/8" x 3/8"
3/8"

You May Also Need

1/2" Nom. Compr. (5/8" OD) x 3/8" OD Compr. 1/4 Turn Angle Ball Stop, Lead Free (Chrome Plated)
SKU: KTCR19X-C
Brasscraft

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Worked just fine.

original line is 3/8 tubing with male IP thread adapter. Didn't feel like sweating on adapter 3/8 to 1/2 copper so went with this, since box stores don't carry this size threaded fitting.
steve
amery wi
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/4 Turn Angle Stop Valve

I always use these Brasscraft 1/4 turn stop valves. I haven't had any issues with them. I" use a little plumbers grease, or Teflon pipe dope, around the ferrule and compression nut threads to prevent binding.
NJPete61
Mountainside, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Loving the quarter turn cutoff!

Had the traditional multi-turn, oblong handle shutoffs. They mostly shut off the water when used. These work better, all metal, and easy enough to install.
Dg
Boston
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy