Apply to be a TradeMaster!
Main product image of 1/2" FIP x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome)

SKU:
KTR17X-C
Rating:
(9)
Q&A:
(0)
1/2" FIP x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$11.87 each
BOX UP & SAVE 10%
$53.65 box of 5
$10.73 each
In Stock
In Stock
Get 83 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Inlet Type: 
FIP
Inlet Size: 
1/2"
1/2"
Body Pattern: 
Angle

MANUALS (1)


This item replaces: KTR17-C

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
For those who only want the best, the 1/4 turn KT Series stops offer superior performance and quality advantages you expect from BrassCraft.

Options
The KT Series 1/4 turn Water Ball Stops are available in angle and straight bodies for compression, copper sweat, iron pipe, CPVC and PEX inlet connections. Dual Outlet and Dual Outlet, Dual Shut-Off also available.

High Performance Seats
Specially designed PTFE (same material composition as Teflon) seats provide corrosion resistance and watertight seal while assuring ease of use, even after long periods of time.

Precision - Machined Brass Ball
Specially engineered brass ball mated with PTFE seats resists corrosion, provides long life and ensures ease of operation.

Chrome Plated Brass Body
Extruded brass body for strength and durability with chrome finish for corrosion resistance and fine appearance.

Blow-out Proof, Plated Stem
Assembled from the inside with double o-rings to ensure safe, reliable performance. Resists corrosion and provides easy, on-off operation even after long periods of time.

Chrome Plated, Metal Handle
Durable, zinc die cast handle provides sleek appearance and resists corrosion. Screw attachment provides for easy removal if necessary.

100% Leak Tested
Each stop is leak tested to ensure reliability.

Specs

–
Finish:

Chrome

Material:

Brass

Size:

1/2" x 3/8"

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Outlet Type:

OD Compression

Inlet Type:

FIP

Type:

1/4 Turn

Body Pattern:

Angle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Material
Inlet Size
Outlet Size
Outlet Type
Chrome
Brass
1/2"
3/8"
OD Compression
Chrome
Brass
1/2"
3/8"
OD Compression

You May Also Need

PRO1F20 20" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: PRO1F20
Fluidmaster

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would buy this product again for sure!

Great quality....I always want the best for my home!
TEH
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality valve

Why take a chance on a $5 big box valve flooding your home? You get what you pay for. All you have to do is pick up this valve and you can tell it's a quality product.
BookemDano
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would purchase this product again !!

Good quality item.
Perry Co.
Montana 59701
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really Good Stop Valve

I was concerned about debris in our well water damaging the internal plastic parts of a lesser stop valve. Now installed 2 of them and both are working great. For just a few dollars more, this valve is now my "go to" stop valve.
Hunt
Austin, Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I continually purchase these stops.

These are my stock stops. Very reliable, easy use, do not freeze up over time.
Pat
Nothern N.J.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

everything it was advertised to be

I ordered several of these in order to have matching valves throughout the house. Very happy with both function and appearance.
Herding cats
Southern Indiana
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All brass angle stop valve

These are very nice brass valves. The valve and stem is made of brass, not plastic. They look good and installed very easily.
Joe Dokes
Elgin, IL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

Used to pex replumb my house
Joe
San Diego county
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shut off valve for toilet worked well.

Used shut-off valve in combination with 9" toilet connector to replace wall mounted supply line at a fraction of the cost of a new wall mount supply line.
RS
Ann Arbor, MI
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy