Apply to be a TradeMaster!
Main product image of 1/2" FIP x 3/8" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Chrome)

SKU:
KTR12X-C
Rating:
(4)
Q&A:
(0)
1/2" FIP x 3/8" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$13.79 each
BOX UP & SAVE 5%
$65.50 box of 5
$13.10 each
In Stock
In Stock
Get 39 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Inlet Type: 
FIP
Inlet Size: 
1/2"
1/4"3/8"1/2"
Body Pattern: 
Straight

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Inlet Type
FIP

Description

–
1/2" FIP x 3/8" OD Compression 1/4-Turn Straight Ball Stop Valve (Chrome Plated)

For use in potable water distribution systems

Design Features:
  • Precision-machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation without freeze ups even after long periods of non-use
  • TWO high-performance o-rings withstand high temperatures and corrosion from harsh water environments
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Blow-out proof brass stem is assembled from the inside out with two o-rings to ensure safe, reliable performance
  • Plated stem provides corrosion resistance and prevents o-ring damage after long periods of non-use
  • Patented, chrome plated metal handle is designed for durability, corrosion resistance & a sleek appearance
  • Easy-to-remove handle with screw attachment protects accidental stop operation during rough-ins
  • 100% leak tested
  • Compliant KT Stops available for California and Vermont "low-lead" requirements

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

FIP

Type:

1/4 Turn

Outlet Type:

OD Compression

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good piece, I would buy again

Very Good manufacturing, great finish (chrome), perfect fit on the copper pipe, and easy to solder without the chrome discolloring.
Jerry DYI
Great UP of Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Quality. Best Value. USA

I have installed a ton of these this year. Best stop valve I have found on the market in FIP. Sturdy, easy to grab with the wrench from any position. Old people can operate the valve handle. Made in the USA.
firwoodchad
Goldendale, WA
7 years ago
Was this review helpful to you?

purchased to replenish inventory

We are converting gate valves to 1/4 turn ball valves in all of the 40 units. It is nice to not need to run out for supplies, saves time, which of course means money.
apartment manager
Flourtown PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

better than most of the stuff out there

used for my bathroom remodel. Wish I bought all my brass from these guys
mark
maine
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy