Apply to be a TradeMaster!
Main product image of Assorted Handle Screws (5 Pairs)
Magnifying glass
Hover image to zoom
Assorted Handle Screws (5 Pairs)
Magnifying glass
Hover image to zoom
SC0400 has been discontinued
Discontinued October 30, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Used With
Universal
Product Highlight: Material
Brass

Description

–
  • Assorted Handle Screws
  • Finish: Chrome
  • Material: Brass
  • Includes (2) SC0456 Oval Head 1/2" x 10-20 Thread, (2) SC0464 Oval Head 3/4" x 10-24 Thread, (2) SC0473 Truss Head 1/2" x 10-24 Thread, (2) SC0465 Oval Head 3/4" x 10-32 Thread, and (2) SC0466 3/4" x 8-32 Thread

Specs

–
Finish:

Chrome

Used With:

Universal

Type:

Screw

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need