Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucet & Sink Parts
Brasscraft Faucet Parts
Brasscraft Seal Kits and Repair Components
Air Gaps
Chrome/White Dishwasher Air Gap for 5/8" OD Tube Inlet x 7/8" Tube
Brand:
Brasscraft
SKU:
SF1843
Rating:
(0)
Q&A:
(0)
Hover image to zoom
SF1843 has been discontinued
Discontinued September 26, 2023
This product was discontinued by the manufacturer.
Product Highlights
–
Chrome Plated, White
Plastic
Description
–
Dishwasher Air Gap
For 5/8" OD Tube Inlet x 7/8" OD Tube
Finish: Chrome and White
Material: Plastic
IAPMO Approved
Specs
–
Finish:
Chrome Plated
White
Material:
Plastic
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
3/4"- 1-1/2" #16 Stainless Steel Worm Gear Hose Clamp w/ Carbon Screw
SKU:
HCL16
Bluefin
7/8" ID, 50' Coil Dishwasher Drain Hose
SKU:
906
Sioux Chief
1" Full Port Sweat Ball Valve (Lead Free)
SKU:
BVS100
Bluefin
14 Series Grid Style Cup Strainer w/ Shallow Locking Cup & Neoprene Stopper (Stainless Steel)
SKU:
14
Dearborn
1-1/2" x 8" PVC White Dishwasher Tailpiece with 3/4" Branch
SKU:
230-56060825
Sioux Chief
1-1/2" x 16" PVC Double Flanged Tailpiece
SKU:
TPV2150-16DF
Bluefin
1-1/2" Slip Joint True Blue Washer
SKU:
7207
Dearborn
1/2" Copper 90° Elbow
SKU:
31272
Elkhart
×
Video