Apply to be a TradeMaster!
Main product image of 1-1/2" x 8" PVC White Dishwasher Tailpiece with 3/4" Branch
Magnifying glass
Hover image to zoom

1-1/2" x 8" PVC White Dishwasher Tailpiece with 3/4" Branch

SKU:
230-56060825
Rating:
(4)
Q&A:
(0)
1-1/2" x 8" PVC White Dishwasher Tailpiece with 3/4" Branch
Magnifying glass
Hover image to zoom
$2.83 each
BOX UP & SAVE 5%
$67.00 box of 25
$2.68 each
In Stock
In Stock
Get 398 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Finish
PVC
Product Highlight: Connection Type
Direct Connect Connection

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

1-1/2" x 8" PVC White Dishwasher Tailpiece with 3/4" Branch

Specs

–
Size:

1-1/2"

Length (Inches):

8"

Application:

PVC

Finish:

PVC

Type:

Extension Tube

Connection Type:

Direct Connect

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Well made

Fit good i like the top design better where it fits to the strainer.
Maintenance
Jericho vt
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tailpiece

Made well great price
Wildbill
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product that just works

Kitchen sink for dishwasher connection, 3/4" works perfect.
John
Solon, oh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a charm,

Installed in 5 mins, no leaking, done
Jack
New Jersey
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy