Apply to be a TradeMaster!
Main product image of Price Pfister Avante Lav/Kitchen/Tub/Shower Cartridge
Magnifying glass
Hover image to zoom

Price Pfister Avante Lav/Kitchen/Tub/Shower Cartridge

SKU:
SL1450-B
Rating:
(1)
Q&A:
(0)
Price Pfister Avante Lav/Kitchen/Tub/Shower Cartridge
Magnifying glass
Hover image to zoom
SL1450-B has been discontinued
Discontinued September 19, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Used With
Price Pfister
Product Highlight: Finish
Black
Product Highlight: Material
Plastic

Description

  • Avante
  • Finish: Black
  • Material: Plastic
  • Length: 4-1/3"
  • Accessory for: Price Pfister

Specs

Used With:

Price Pfister

Type:

Cartridge

Finish:

Black

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" x 1/2" x 3/4" CxCxC Reducing Tee
SKU: 32790
Elkhart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would buy again

perfect
mic
nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?