Apply to be a TradeMaster!
Main product image of Price Pfister Single Lever Cartridge 4-1/4", 46-4042
Magnifying glass
Hover image to zoom

Price Pfister Single Lever Cartridge 4-1/4", 46-4042

Brand:
Kissler
SKU:
46-4042
Rating:
(1)
Q&A:
(0)
Price Pfister Single Lever Cartridge 4-1/4", 46-4042
Magnifying glass
Hover image to zoom
$45.05 each
In Stock
In Stock
Get 14 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Price Pfister
Product Highlight: Length (Inches)
4-1/4" Length

Description

–
Price Pfister Single Lever Cartridge 4-1/4"

Specifications:
  • Length: 4-1/4"

Specs

–
Used With:

Price Pfister

Product Type:

Cartridge

Type:

Single Lever

Length (Inches):

4-1/4"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Korky Universal 3" Flapper
SKU: 3060BP
Korky

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I won't buy this again. I just threw another one away.

You have refunded/replaced 2 of these cartridges and now i have thrown an additional 2 away. Of the cartridges delivered only about 50% are in proper working order?
Randy
Goodyear, Az.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy