Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucet & Sink Parts
Brasscraft Faucet Parts
Replacement Stems
T & S Brass Faucets Spindle Assembly Stem (Hot)
Brand:
Brasscraft
SKU:
ST1864X-B
Rating:
(2)
Q&A:
(0)
Hover image to zoom
ST1864X-B has been discontinued
Discontinued September 20, 2023
This product was discontinued by the manufacturer.
Product Highlights
–
T & S Brass
2-3/4" Length
6
Description
–
Spindle Assembly
Finish: Brass and Chrome
Material: No-Lead Brass
Length 6 (2-3/4")
Replacement for T&S part number 002714-40
Specs
–
Used With:
T & S Brass
Type:
Hot
Length (Inches):
2-3/4"
Length:
6
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Eterna Compression Cartridge Spindle Replacement Parts Kit, B-6K
SKU:
B-6K
T&S Brass
1/2" MNPT Vacuum Breaker Repair Kit, B-0969-RK01
SKU:
B-0969-RK01
T&S Brass
Removable LTC Insert for Eterna Cartridge w/ Washer, 000789-20
SKU:
000789-20
T&S Brass
Removable RTC Insert for Eterna Cartridge w/ Washer, 000788-20
SKU:
000788-20
T&S Brass
8" Wall Mount Double Pantry Swivel Base Mixing Faucet w/o Nozzle, B-0230-LN
SKU:
B-0230-LN
T&S Brass
8" Wall Mount Double Pantry Mixing Faucet w/ Stream Regulator Outlet, 12" Swing Nozzle, B-0231
SKU:
B-0231
T&S Brass
Eterna LTC Spindle Assembly, Blue Lever Handle & Screw (18.77 GPM), 002713-40
SKU:
002713-40
T&S Brass
1/2" PEX Crimp x 1/2" NPT DZR Brass Female Adapter (Lead Free)
SKU:
PXF050-DZR
Bluefin
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Exactly what I needed
I'm not sure how to write a review in plumbing supplies! This was piece I needed. It did the the job!
FROMTHEEARTHFOODS
Ronkonkoma, NY
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I will be buying this product again
Excellent as usual
Butch
Michigan
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video