Apply to be a TradeMaster!
Main product image of 7/8" OD Corrugated Hose Water Heater Connector w/ 3/4" FIP x 3/4" FIP End Fittings (15" Length)
Magnifying glass
Hover image to zoom

7/8" OD Corrugated Hose Water Heater Connector w/ 3/4" FIP x 3/4" FIP End Fittings (15" Length)

SKU:
WB00-15N
Rating:
(1)
Q&A:
(0)
7/8" OD Corrugated Hose Water Heater Connector w/ 3/4" FIP x 3/4" FIP End Fittings (15" Length)
Magnifying glass
Hover image to zoom
$12.01 each
In Stock
In Stock
Get 20 Thu, Oct 8
Length (Inches): 
15"
Connection Type: 
FIP x FIP

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
15"
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: OD
7/8"
Product Highlight: Length (Inches)
15" Length
Product Highlight: Size
3/4"
Product Highlight: Material
Copper

Description

–
For use in exposed locations only to connect water heaters and other water connected devices to the water supply.

Features:
  • Superior galvanic corrosion resistance. Patented internal dielectric sleeve effectively isolates dissimilar metals within the waterway to prevent galvanic corrosion
  • No dielectric union needed with installation. Dielectric is built-in to the design of the connector
  • Less torque to seal against the pliable rubber washer, especially on rough nipple surfaces
  • Longer connector nuts allow a greater number of thread-to-thread contacts and a better seal
  • 100% Compliant (WB00 only)

Specs

–
Length:

15"

Connection Type:

FIP x FIP

OD:

7/8"

Length (Inches):

15"

Size:

3/4"

Material:

Copper

Type:

Corrugated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

High quality

Found this source while replacing the 10 yr old hot water heater that was professionally installed. These are the brand and style he used for supply lines. High quality. No more big box store plumbing parts.
jy
Napa, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy