Apply to be a TradeMaster!
Main product image of 6" S20-126, SS, Butterfly Valve
Magnifying glass
Hover image to zoom
6" S20-126, SS, Butterfly Valve
Magnifying glass
Hover image to zoom
$2,092.51 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
6" S20-126, SS, Butterfly Valve
The Series 21 resilient seated butterfly valve surpasses the high standards required in sanitary valve applications, and inherent flow characteristics and capabilities. Bray's Series 21 is the companion lug version for dead-end service and other flange requirements.
Features:
  • Sanitary & Chemical applications
  • One-piece disc/stem
  • High Cv, low pressure drop

Specs

–
Size:

6"

Body Type:

Lug

Material:

Stainless Steel

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy