Apply to be a TradeMaster!
6" Butterfly Valve Lug 416 SS Steam (Lever not included)

6" Butterfly Valve Lug 416 SS Steam (Lever not included)

Brand:
Bray
SKU:
310600-11010390
Rating:
(1)
Q&A:
(0)
6" Butterfly Valve Lug 416 SS Steam (Lever not included)
$308.85 each
In Stock
In Stock
Get 1 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Stainless Steel

Description

–
(010500-21100007) Manual Handle For 5" And 6" Butterfly Valves are sold separately.

Specs

–
Size:

6"

Material:

Stainless Steel

Body Type:

Lug

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Manual Handle For 5" And 6"
SKU: 010500-21100007
Bray

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Value

We use these in our plant and on our boats. Great prices
SD
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy