Apply to be a TradeMaster!
Main product image of 8" 175# S31 Butterfly Valve
Magnifying glass
Hover image to zoom
8" 175# S31 Butterfly Valve
Magnifying glass
Hover image to zoom
$503.87 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

–
Note: Image may not be actual representation of item.

8" 175# S31 Butterfly Valve

Specs

–
Size:

8"

Body Type:

Lug

Max Pressure (PSI):

175

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy