Apply to be a TradeMaster!
Main product image of 12" 175# S31 DI Body Butterfly Valve
Magnifying glass
Hover image to zoom
12" 175# S31 DI Body Butterfly Valve
Magnifying glass
Hover image to zoom
$1,660.00 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 88 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Material
Ductile Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

–
Note: Image may not be actual representation of item.

12" 175# S31 DI Body Butterfly Valve

Specs

–
Size:

12"

Material:

Ductile Iron

Body Type:

Lug

Max Pressure (PSI):

175

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy