Apply to be a TradeMaster!
Main product image of Electric Actuator (2-Position, 30-Seconds, 120V)
Magnifying glass
Hover image to zoom

Electric Actuator (2-Position, 30-Seconds, 120V)

Brand:
Bray
SKU:
70-0061-113DA-536K
Rating:
(1)
Q&A:
(0)
Electric Actuator (2-Position, 30-Seconds, 120V)
Magnifying glass
Hover image to zoom
70-0061-113DA-536K has been discontinued
Discontinued May 25, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Electric Actuator (2-Position, 30-Seconds, 120V)
Brand:
Bray
SKU:70E061-113DA536/K
(0)
Order by today, receive 1 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120v

Description

Bray Controls’ years of proven success in electric actuation, combined with innovative engineering, has produced the Series 70 electric actuator. The Series 70 features on/off or modulating control. Bray’s Series 70 electric actuator has many advantages over other actuators including:
  • UL,CSA and CE certification of most units
  • Wiring directly to the terminal strip without interference from other components
  • Simple and unique manual override handwheel system
  • Lowest profile and lightest weight actuator on the market
  • Simple finger or screwdriver adjustment of travel limit cams without interference from other components
  • Highly visible valve status display on most units

Designed like a junction box, the Series 70 offers by far the easiest access to terminal block wiring, cam adjustments and switch installation. Therefore, the time required for field startup and adjustment is greatly reduced, and maintenance can be performed with assured ease and safety.

Features:
  • Travel Limit SPDT Switches
  • Cam Adjustment
  • Conduit Entries
  • Hazardous Location options

Specifications:
  • Torque (in-lbs): 600
  • Speed: 30-Seconds
  • Style: Interposing Relay Board (On/Off)
  • Voltage: 120V
  • Trim: Standard Bray Red

Specs

Product Type:

Actuator

On/Off Switch:

2 Position

Timing:

30 Seconds

Voltage:

120v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Updated Product Number - Superceded

This is the same as 70-0061-113DA-536A Enjoy!
JR
Petroleum Products Inc, USA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?