Apply to be a TradeMaster!
Main product image of Model 655 Heater, Fan & Light Combination - 4" Round Duct (70 CFM)
Magnifying glass
Hover image to zoom

Model 655 Heater, Fan & Light Combination - 4" Round Duct (70 CFM)

Brand:
Broan
SKU:
655
Rating:
(11)
Q&A:
(0)
Model 655 Heater, Fan & Light Combination - 4" Round Duct (70 CFM)
Magnifying glass
Hover image to zoom
655 has been discontinued
Discontinued April 19, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
Broan Heater Fan w/ Dimmable Color Temperature, 80 CFM
Brand:
Broan
SKU:BHFLED80
(8)
Order by today, receive 23 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
4 Sones
Product Highlight: Housing Dimension
14-1/4" x 8-1/4" x 5-3/4"
Product Highlight: Grille Dimension
16-3/4" x 10-5/8"
Product Highlight: Warranty
1 Year Warranty

Description

–
Model 655 Heat/Fan/Light has a 1300-watt fan forced heater and a 70 CFM, 4.0 Sones ventilator, plus a 100-watt light capacity in one compact unit (bulb is not included). Two separate motors for heater and ventilator.

Features:
  • 70 CFM, 4.0 Sones Ventilator
  • 4" round duct
  • Designer styled white polymeric grille complements virtually any decor
  • Fan and heater function independently or together
  • Bright 100-watt light capacity (bulb not included)
  • 20-amp circuit required
  • Type IC (Insulation Contact)
  • Use with Model 65W, 65V, 66W, 66V, 67W, 67V three-function control (available separately)
  • Built-in damper prevents backdrafts and eliminates metallic clatter
  • Adjustable, slotted mounting brackets span up to 24" for easy installation
  • Grille Dimension: 16-3/4" x 10-5/8"
  • Housing Dimension: 14-1/4" x 8-1/4" x 5-3/4"
  • Fits 2" x 6" ceiling construction

Specs

–
Product Type:

Heater/Fan/Light Combo

Duct Size:

4"

Air Flow Capacity (CFM):

70

Sone:

4

Voltage:

120v

Amperage:

12.8

Wattage:

1536

Housing Dimension:

14-1/4" x 8-1/4" x 5-3/4"

Grille Dimension:

16-3/4" x 10-5/8"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


15 Replacement Parts

Element, S98004514
SKU: S98004514
Broan
Screw - #8B x 1/4"
SKU: S99150417
Broan
Nut, #6-32 x 5/16"
SKU: S99260428
Broan
Ceramic Hook
SKU: S99270107
Broan
Receptacle - Red
SKU: S99270489
Broan
Acorn Nut
SKU: 97005316
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Perfect replacement for 20 year old unit

I installed this fan/light/heater unit in my mother's home. It was a perfect replacement for a 20 year old Broan 655. In fact I found the housing installed in such a manner that it was easier to leave the old housing in place and swap out all of the components. The swap worked perfectly. It's not the quietest unit, though not offensive.
Elia
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't know if I would live long enough to replace this one.

I replaced the original from 30 years ago it was still working but decided to replace it while I had a handyman in here doing other work. Definitely a great product. Fast shipping and very pleased.
CD15220
Pittsburgh PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality fan

Very easy to install. Good quality. Perfect replacement for my noisy fan
JJ
Ocean city md
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great finds

Had thirty plus year old Broan light ,exhaust heat unit. Light cover was broken. Decided to replace even though the original unit still worked. QqHappy to find this unit that fit the space already there
Good to know
Brandon,Ms
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Smooth Purchase

I received the package within two days. Very little downtime.
House on the Creek
Plunketts Creek, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Replacement

I wanted to replace the original Model 655, 17 years old, with a new one on the extensive remodel of my home. We were able to take out the old and install the new quite simply as the style was the same. We kept the original housing since there was no need to change it out so it was the only part that was not needed. It was great to be able to unplug and replace with new.
Mary Homeowner
Catoosa, OK
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good vent/heater

I'm using this in a 3/4 bath this is the 2nd one first one gave me about 15 years and the heater motor burnt out. No other issues which is why I purchased this again. Only bad thing I could think of is the vent is a little on the loud side.
Satcho
Throop, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product is just what I needed

The fan, heater and light fit the old box just change out and you have new unit. PexSupply was great to work with and exceeded their commitment for shipping.
NONE
Oklahoma
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a great Heater/ Exhaust fan

I received my model 655 Heater/ Fan combination in a great time. It was a replacment for a Nautilaus 655 Heater/ Fan combination. I don't think the heater puts out as much heat but the exhaust fan is better than my old one.
Headman
North Carolina
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exact product and much cheaper price

direct replacement and easy to install new or old construction
A.B. LAUNDRY CORP.
NEW YORK NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?