Apply to be a TradeMaster!
Main product image of Model 670 Economy Ventilation Fan, 3" Round Duct (50 CFM)
Magnifying glass
Hover image to zoom

Model 670 Economy Ventilation Fan, 3" Round Duct (50 CFM)

Brand:
Broan
SKU:
670
Rating:
(1)
Q&A:
(0)
Model 670 Economy Ventilation Fan, 3" Round Duct (50 CFM)
Magnifying glass
Hover image to zoom
670 has been discontinued
Discontinued December 21, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
Broan-NuTone 688ES Economy Ventilation Fan, 3" Round Duct (50 CFM)
Brand:
Broan
SKU:688ES
(1)
Order by 6PM, receive 342 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
50 CFM
Product Highlight: Duct Size
3"
Product Highlight: Sone
3.5 Sones
Product Highlight: Housing Dimension
7-1/4" x 7-1/2" x 3-5/8"
Product Highlight: Grille Dimension
9-1/4" x 9"
Product Highlight: Warranty
1 Year Warranty

Description

–
Features:
  • 50 CFM, 3.5 Sones, Duct RPM = 1,700
  • Damper/duct connector fits 3" round duct
  • Durable Broan-designed blower wheel
  • Torsion spring grille mounting - no tools necessary
  • Compact housing fits easily between ceiling joists or wall studs
  • Double strength steel mounting flanges w/ keyhole slots for fast installation
  • Housing Dimension: 7-1/4"x7-1/2"x3-5/8"
  • Plastic Grille Dimension: 9-1/4"x9"
  • Fits 2"x4" ceiling or wall construction
  • Metal grille kits available separately

Specs

–
Product Type:

Ventilation Fan

RPM:

1700

Duct Size:

3"

Air Flow Capacity (CFM):

50

Sone:

3.5

Voltage:

120v

Amperage:

1.15

Housing Dimension:

7-1/4" x 7-1/2" x 3-5/8"

Grille Dimension:

9-1/4" x 9"

Grille Material:

Polymeric

Grille Finish:

White

Housing Material:

Galvanized Steel

Warranty:

1 Year

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16 Replacement Parts

Grille Mounting Screw for Old Style Center Screw Mount Grille - #14-10 x 2"
SKU: S97005030
Broan
Grill Spring
SKU: S99140144
Broan
Grille Spring, S99140187
SKU: S99140187
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I woild but this product again.

Used product to replace an existing bathroom exhaust fan. the fit was great.
Don't have one.
West Chester,Pa.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?