Shop Resideo Sale
Main product image of Model 678 Economy Ventilation Fan w/ Light, 4" Round Duct (50 CFM)
Magnifying glass
Hover image to zoom

Model 678 Economy Ventilation Fan w/ Light, 4" Round Duct (50 CFM)

Brand:
Broan
SKU:
678
Rating:
(10)
Q&A:
(1)
Model 678 Economy Ventilation Fan w/ Light, 4" Round Duct (50 CFM)
Magnifying glass
Hover image to zoom
678 has been discontinued
Discontinued December 20, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
0.9 Sones Roomside Series Ventilation Fan & Light, Energy Star (60 CFM)
Brand:
Broan
SKU:BEL6
(2)
Order by today, receive 45 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
50 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
2.5 Sones
Product Highlight: Housing Dimension
8" x 8-1/4" x 5-3/4"
Product Highlight: Grille Dimension
11-1/8" x 10-5/8"
Product Highlight: Warranty
1 Year Warranty

Description

–
Features:
  • 50 CFM, 2.5 Sones
  • Fits 4" round duct
  • Bright 100-watt lighting capacity (bulb is not included)
  • Shatter-resistant light diffusing lens
  • Type IC (Insulation Contact)
  • Designer styled white polymeric grille complements virtually any decor
  • Plug-in, permanently lubricated motor
  • Mounting ears offer quick, sturdy installation
  • UL listed for use over bathtubs and showers when connected to a GFCI-protected branch circuit
  • Polymeric duct connectors with tapered sleeves for easy, positive ducting
  • Use with Model 68W (White) or 68V (Ivory) two-function control (available separately)
  • Efficient polymeric fan impeller
  • Housing Dimension: 8" x 8-1/4" x 5-3/4"
  • Grille Dimension: 11-1/8" x 10-5/8"
  • Fits 2" x 6 " ceiling construction

Specs

–
Product Type:

Ventilation Fan w/ Light

Duct Size:

4"

Air Flow Capacity (CFM):

50

Sone:

2.5

Amperage:

1.6

Voltage:

120v

Lighting:

Incandescent

Housing Dimension:

8" x 8-1/4" x 5-3/4"

Grille Dimension:

11-1/8" x 10-5/8"

Grille Material:

Polymeric

Grille Finish:

White

Housing Material:

Galvanized Steel

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16 Replacement Parts

Grille, S97013974
SKU: S97013974
Broan
Acorn Nut
SKU: 97005316
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.6 out of 10 reviews
90% would recommend this product
4.6
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
10%
3 star
0%
2 star
10%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Great product, worth the money

I needed a new exhaust fan for the bathroom, going by the model number on the old one, this particular fan was replacement for the old one, which is many years. The housing wouldn't match up when installing. We would have had to go into the attic and do some work to make it match up. So, we decided to use the old housing and switch motors. Worked perfectly. I am very happy with it. It runs pretty quietly, and, I like the fact that it will take a 100 watt bulb.
VS

Most Liked Negative Review

Unit is Noisy

Unit mounts onto a solid wood framing element only on one of the four sides (per the install instructions.) This results in an annoying harmonic vibration of the mounted housing when the fan is in use. It seems to be a mounting configuration problem; I took the fan out and plugged it into an outlet - it by itself is extremely quiet.
Showing 1-10 of 10 reviews

Just what I need for the space

This was the perfect fan for the small ADU kitchen but it is loud.
Debbie
Seabrook, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NO NOISE.

ALL MY FAMILY HAVE USE THIS BRAND IN THEIR BATHROOM, EXCELENT, NO NOISE.
MARIO CUARTAS
PALM SPRINGS, FL.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good bath unit

Commercial construction project
Fnsane
Atlanta, Ga
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for Water Closet

Just your basic small bath or water closet exhaust/light fixture. Works well.
Jese
Cartersville, Ga
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement.. all the parts fit and worked well

Very good products.. good customer service
Task rabbit
Eudora, Ks
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, worth the money

I needed a new exhaust fan for the bathroom, going by the model number on the old one, this particular fan was replacement for the old one, which is many years. The housing wouldn't match up when installing. We would have had to go into the attic and do some work to make it match up. So, we decided to use the old housing and switch motors. Worked perfectly. I am very happy with it. It runs pretty quietly, and, I like the fact that it will take a 100 watt bulb.
Carol
Woodbridge, Va.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Light Fan combo

Fan light combo works great! Great value for the money!
Thrifty T
Statesville NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit.

Exactly matched the original.
Eddir
New Haven, VT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked fine

I replaced an existing fan and light fixture. This product fit in existing hole nicely. Product was to my place within 2 days.
JD
Rock Springs, Wyoming
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unit is Noisy

Unit mounts onto a solid wood framing element only on one of the four sides (per the install instructions.) This results in an annoying harmonic vibration of the mounted housing when the fan is in use. It seems to be a mounting configuration problem; I took the fan out and plugged it into an outlet - it by itself is extremely quiet.
RonS.
Gray TN
13 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: My condo has a Broan 678-A, but fan is not working. Will this unit replace / fit in the same space?

Asked by Mac 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the following specifications for sizing information: http://s3.pexsupply.com/manuals/1294157612117/43019_PROD_FILE.pdf

Was this review helpful to you?