Shop Resideo Sale
Main product image of Broan 70 CFM Ventilation Fan with light, 3.5 Sones
Magnifying glass
Hover image to zoom

Broan 70 CFM Ventilation Fan with light, 3.5 Sones

Brand:
Broan
SKU:
679
Rating:
(0)
Q&A:
(0)
Broan 70 CFM Ventilation Fan with light, 3.5 Sones
Magnifying glass
Hover image to zoom
679 has been discontinued
Discontinued February 24, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1.5 Sones Roomside Series Ventilation Fan & Light, Energy Star (80 CFM)
Brand:
Broan
SKU:BEL8
(2)
Order by today, receive 23 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
3.5 Sones
Product Highlight: Housing Dimension
8" x 8-1/4" x 5-3/4"
Product Highlight: Grille Dimension
11-1/8" x 10-5/8"
Product Highlight: Warranty
1 Year Warranty

Description

–
Features:
  • 70 CFM, 3.5 Sones
  • Fits 4" round duct
  • Bright 100-watt lighting capacity (bulb is not included)
  • Shatter-resistant light diffusing lens
  • Type IC (Insulation Contact)
  • Designer styled white polymeric grille complements virtually any decor
  • Plug-in, permanently lubricated motor
  • Mounting ears offer quick, sturdy installation
  • UL listed for use over bathtubs and showers when connected to a GFCI-protected branch circuit
  • Polymeric duct connectors with tapered sleeves for easy, positive ducting
  • Use with Model 68W (White) or 68V (Ivory) two-function control (available separately)
  • Efficient polymeric fan impeller
  • Housing Dimension: 8" x 8-1/4" x 5-3/4"
  • Grille Dimension: 11-1/8" x 10-5/8"
  • Fits 2" x 6 " ceiling construction

Specs

–
Product Type:

Ventilation Fan w/ Light

Duct Size:

4"

Air Flow Capacity (CFM):

70

Sone:

3.5

Lighting:

Incandescent

Voltage:

120v

Amperage:

2

Housing Dimension:

8" x 8-1/4" x 5-3/4"

Grille Dimension:

11-1/8" x 10-5/8"

Grille Material:

Polymeric

Grille Finish:

White

Housing Material:

Galvanized Steel

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of Broan 70 CFM Ventilation Fan with light, 3.5 Sones
Broan 70 CFM Ventilation Fan with light, 3.5 Sones
SKU: 679
Ventilation Fan w/ Light
Motor Assembly

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.