Apply to be a TradeMaster!
Main product image of Model 9815WH High-Capacity Fan Forced Wall Heater w/ White Grille (1500W, 120/240V)
Magnifying glass
Hover image to zoom

Model 9815WH High-Capacity Fan Forced Wall Heater w/ White Grille (1500W, 120/240V)

Brand:
Broan
SKU:
9815WH
Rating:
(9)
Q&A:
(0)
Model 9815WH High-Capacity Fan Forced Wall Heater w/ White Grille (1500W, 120/240V)
Magnifying glass
Hover image to zoom
$308.16 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500 Watts
Product Highlight: Voltage
240v, 120v
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Warranty

Description

–
This high capacity wall heater is perfect for lobbies, entryways, vestibules, or other areas requiring high wattage heating. Factory wired at 1,500W, at 120V AC, it can be easily converted to 1,500W at 240V AC for added versatility.
  • White, polymeric heat resistant grille has contemporary styling with radius edges, straight louvers, and subtle contours for a clean, attractive appearance
  • Adjustable, front-mounted thermostat offers a simple way to control the level of heat
  • Rapid warm up time due to an efficient Alloy heating element that provides comforting heat in seconds
  • Quiet, thermally protected motor shuts off in event of overheating and transverse blower circulates heated air downward for optimal room warming. UL Listed for safety.
  • Optional line-voltage wall thermostat (Model 86W sold separately) or timer (Models 59V or 59W 60-minute timer or Models 61V or 61W 15-minute timer) are available for a convenient way to control the heater
  • Wall heaters are intended to provide supplemental heat from a wall location and not to take the place of a primary heat source

Specs

–
Type:

Wall Recess Kit

Wall Surface Kit

Color:

White

Wattage:

1500

Voltage:

240v

120v

BTU (Max):

5120

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Wattage
Voltage
CURRENT ITEM
Product Image of Model 9815WH High-Capacity Fan Forced Wall Heater w/ White Grille (1500W, 120/240V)
Model 9815WH High-Capacity Fan Forced Wall Heater w/ White Grille (1500W, 120/240V)
SKU: 9815WH
(9)
1500
240v
120v

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.22 out of 9 reviews
88% would recommend this product
4.22
out of 9 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
56%
4 star
33%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would buy again.

High quality and working great!
KhiKhi
Maryland
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this heater again

We've had this same wall heater in our bathrooms for over 30 years, and replaced a few times. The quality of the outside has gone down but the heater still functions the same. I wish they still offered it in 1800 watts. They only go up to 1500 watts now.
Mike
Madera, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Room wall heater

I needed this to replace an existing wall heater that was exactly the same. It was a no brainer to get it from supply house. Great price and they had it in stock.
Doc
Northbridge Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Loud

The heater works well but it's quite loud. You wouldn't want to use it while watching TV. At the least I would recommend installing it away from where you will be sitting. I wish I had bought a baseboard heater instead. They're slower to heat up, but they are silent
Mark
Syracuse NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would never buy this product again!!!

This wall heater was purchased to replace a wall heater by Nutone. It was listed as the replacement heater. It is used to warm a very small area. I really cannot tell that it works. I wasted my money on this one. I would not recommend it.
Michelle, the heater failure
Fort Washington, MD 20744
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good customer service

One of the first units received was defective but they sent a replacement in a couple of days!!
Muke
Huron ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed and a good price.

I installed one of these heaters in my bathrooms twenty yrs ago. But it gave up the ghost one day. Replacing one bad part was possible but what next. I looked at different vendors but most confident with Supply House. Size measurements were exactly same so it was a simple swap out the electronics in the previous housing.
Charlie
Central Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If needed again I would purchase from Supply House.

This unit is a replacement, there will need to be minor adjustments to make it fit but we are happy to be able to find one that was so close. The cost was very fair, ordering a breeze and shipping was very quick.
Wana B Electrician
Gray < Me
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Should have a led light when it is on
Hubcaps1
Ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy