Apply to be a TradeMaster!
Main product image of 10" Round Duct
Magnifying glass
Hover image to zoom

10" Round Duct

Brand:
Broan
SKU:
BN410
Rating:
(0)
Q&A:
(0)
10" Round Duct
Magnifying glass
Hover image to zoom
$28.22 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Length (Inches)
24" Length

Description

–

10" Round - 28 GA. GALV.


Specifications:

  • 2 ft. long section
  • Galvanized steel construction

Specs

–
Product Type:

Duct

Size:

10"

Length (Inches):

24"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy