Shop Resideo Sale
Main product image of 10" Round Duct Adjustable Elbow
Magnifying glass
Hover image to zoom

10" Round Duct Adjustable Elbow

Brand:
Broan
SKU:
418
Rating:
(3)
Q&A:
(0)
10" Round Duct Adjustable Elbow
Magnifying glass
Hover image to zoom
$31.25 each
In Stock
In Stock
Get 59 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
10"

Description

–
Elbow for 10" Round Duct

Specs

–
Product Type:

Elbow

Duct Size:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10" Round Duct Wall Cap w/ Gravity Damper
SKU: BN441
Broan

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would most likely not buy this from Supply House

I bought two of these Elbow's from Supply House one came in fine and the other was destroyed looked like somebody ran over it with a Forklift. Now it was not done by the shipping company because there was an inner box and an outer box. The inner box was completely destroyed, and the printed Supply House outer box was fine. I sent Supply House pictures and no response. So, it looks like they are not interested in following up on damaged product.
Sean
Boise, Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for what I needed.

What can I say? It worked perfectly.
SLN
NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great to deal with

Nice quality elbows by Broan from Supply House. Super fast shipping a bonus as well.
Yat
N.H.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy