Apply to be a TradeMaster!
Main product image of 10" Round Duct Wall Cap w/ Gravity Damper
Magnifying glass
Hover image to zoom

10" Round Duct Wall Cap w/ Gravity Damper

Brand:
Broan
SKU:
BN441
Rating:
(1)
Q&A:
(0)
10" Round Duct Wall Cap w/ Gravity Damper
Magnifying glass
Hover image to zoom
$133.11 each
In Stock
In Stock
Get 1 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
10"

Description

–
  • For 10" round duct.
  • Steel with aluminum louvers.
  • Gravity dampers
  • Specs

    –
    Product Type:

    Wall Cap

    Duct Size:

    10"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    RSK Series 10" Duct Round Backdraft Damper
    SKU: RSK10
    Fantech

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Does the job

    Works great for my aplication, mounts easily, seals well when fans not running.
    Solar Bear Heating
    CO
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy