Apply to be a TradeMaster!
Main product image of 7" Round Damper with Foam for Range Hoods
Magnifying glass
Hover image to zoom
7" Round Damper with Foam for Range Hoods
Magnifying glass
Hover image to zoom
$24.00 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"

Description

–
  • 7" round vertical discharge damper
  • Includes sound dampening foam for quiet operation
  • Extruded steel with electronically-bonded epoxy finish
  • .016 aluminum louvers

Specs

–
Product Type:

Damper

Size:

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.6 out of 10 reviews
90% would recommend this product
4.6
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

Right Part for My Installation

The damper was the correct item recommended by the range hood manufacturer. It arrived on time as promised and was in perfect condition. The price was competitive, and Supply House sent it promptly. Thanks to the timely product provision and delivery, I was able to complete the range hood install and reconnection to power and exhaust system in the time allotted.
VS

Most Liked Negative Review

dont buy it

foam for quiet operation only for a deff person riped mine out very noisey gave us headaches when it was windy
Showing 1-10 of 10 reviews

Excellent customer service

So refreshing to find high quality customer service!
slm2023
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommended Purchase

Required part according to Broan for range hoods. Hard to find at other places in stock. Supply House had them in stock, at a good price, and good delivery time.
Property Manager
Houston, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

7" Round Damper with Foam for Range Hood

I was not able to use it on my undercabinet hood but it worked well for my neighbor. His was ciircular and mine was rectangular shaped.
Dee
Hopkins, SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this project again.

Easy to install & fit properly
Jon
GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Range Hood Damper

Needed to buy this for a Broan range hood, works fine.
Most Honorable Sahib
PHILADELPHIA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as described

Worked perfectly
LT
Rocklin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right Part for My Installation

The damper was the correct item recommended by the range hood manufacturer. It arrived on time as promised and was in perfect condition. The price was competitive, and Supply House sent it promptly. Thanks to the timely product provision and delivery, I was able to complete the range hood install and reconnection to power and exhaust system in the time allotted.
GA-Grizzly
East Central Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Company

the product was as described and was delivered promptly.
Dreck
Dallas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what we needed

Fast delivery. Fit and installed as expected. Quiet operation.
Arlene
Millsboro, DE
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

dont buy it

foam for quiet operation only for a deff person riped mine out very noisey gave us headaches when it was windy
d
wisconsin
6 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this work with the brown pm250 power pack

Asked by Tony 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Yes, it is a 7" round duct like this damper.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy