Apply to be a TradeMaster!
Main product image of 7" Aluminum Adjustable Elbow (22.5° to 90°)
Magnifying glass
Hover image to zoom

7" Aluminum Adjustable Elbow (22.5° to 90°)

SKU:
434
Rating:
(1)
Q&A:
(0)
7" Aluminum Adjustable Elbow (22.5° to 90°)
Magnifying glass
Hover image to zoom
$7.74 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7" Diameter
Product Highlight: Material
Aluminum
Product Highlight: Angle
22.5°, 45°, 90°

Description

–
  • Fully adjustable to 90 degrees
  • One end crimped

Specs

–
Product Type:

Elbow

Angle:

22.5°

45°

90°

Diameter (Inches):

7"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

7" Aluminum Wall Cap

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would not buy this item again

the adjustable elbow could not be used as the elbow would not turn. all there that i bought where the same ,product is not good
dan
ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy