Apply to be a TradeMaster!
Main product image of 80 CFM Compact Flex Series High Efficiency Heat Recovery Ventilator w/ Side Ports
Magnifying glass
Hover image to zoom

80 CFM Compact Flex Series High Efficiency Heat Recovery Ventilator w/ Side Ports

Brand:
Broan
SKU:
HRV80S
Rating:
(0)
Q&A:
(0)
80 CFM Compact Flex Series High Efficiency Heat Recovery Ventilator w/ Side Ports
Magnifying glass
Hover image to zoom
HRV80S has been discontinued
Discontinued January 11, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
110 CFM AI Series Heat Recovery Ventilator w/ Side Ports (68% Efficiency)
Brand:
Broan
SKU:B110H65RS
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Amperage
0.5 Amps
Product Highlight: Wattage
60 Watts
Product Highlight: Duct Size
4"
Product Highlight: Warranty
5 Year (Parts), Limited Lifetime (Core) Warranty
Product Highlight: Energy Star Rated
Yes

Description

The HRV80 is the ideal choice for condominiums, apartments and other limited space applications that require up to 77 cfm of continuous ventilation. With its compact size and 4-inch vertical or horizontal ports, it can be installed in small spaces such as a closet or mechanical room above a hot water tank.

The HRV80 has just one blower (patent pending) and is therefore quieter than any other similar HRV on the market.

Features:
  • At just 30 lb. (13.6 kg), it can be installed without opening the unit
  • Features pressure taps, balancing dampers, integrated hooks and port straps to simplify installation
  • Removable terminal block for quicker wall control connections
  • ENERGY STAR® qualified
  • Compact design is perfect for installation in closet or above hot water tanks
  • Side port configuration
  • Optional ACCWMK wall bracket kit for ERV70, HRV80 and HRV90
  • ERV and HRV options across a wide CFM range (35-120 CFM)

Specs

Min Airflow (CFM):

37

Max Airflow (CFM):

86

Voltage:

120v

Hertz:

60

Amperage:

0.5

Wattage:

60

Duct Size:

4"

Weight (lbs):

30 lbs

Filter Type:

30 ppi

Port Location:

Side

Apparent Sensible Efficiency at 32°F:

80%

Sensible Recovery Efficiency at -13°F:

60%

Sensible Recovery Efficiency at 32°F:

68%

Warranty:

5 Year (Parts)

Limited Lifetime (Core)

Airflow Capacity (CFM at 0.2 w.g.):

37-86

Airflow Capacity (CFM at 0.4 w.g.):

37-77

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Voltage
Amperage
Warranty
CURRENT ITEM
Product Image of 80 CFM Compact Flex Series High Efficiency Heat Recovery Ventilator w/ Side Ports
80 CFM Compact Flex Series High Efficiency Heat Recovery Ventilator w/ Side Ports
SKU: HRV80S
120v
0.5
5 Year (Parts)
Limited Lifetime (Core)
120v
0.48
Lifetime on HRV Core/5 Year Replacement Parts
120v
1.1
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)