Apply to be a TradeMaster!
Main product image of RNC 4-TPD Residential Heat Recovery Ventilator, Recirculating Defrost, 58 CFM
Magnifying glass
Hover image to zoom

RNC 4-TPD Residential Heat Recovery Ventilator, Recirculating Defrost, 58 CFM

SKU:
RNC4-TPD
Rating:
(0)
Q&A:
(0)
RNC 4-TPD Residential Heat Recovery Ventilator, Recirculating Defrost, 58 CFM
Magnifying glass
Hover image to zoom
$1,201.05 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
58 CFM
Product Highlight: Amperage
0.48 Amps
Product Highlight: Warranty
Lifetime on HRV Core/5 Year Replacement Parts Warranty

Description

–
Please note: The RNC series heat recovery ventilators now feature a fresh new look and the current images may not represent the upcoming design. While the appearance of the series has evolved, performance and capabilities remain unchanged.

Our smallest unit to date. Ideal for small homes and town homes with tight space requirements. Features a top port design, door port balancing, 4" duct connections and our patented high efficiency core.

Features:
  • High Efficiency Hex Core
  • Adjustable dampers
  • Top Ported, Super Compact Design
  • Motors and Blowers - two independent motorized impellers
  • Core - HEX CORE is a counter flow heat exchanger that ensures maximum heat transfer, low pressure loss, constructed of thermally conductive and durable aluminum. With our recirculation defrost strategy the sensible heat recovery efficiency (SRE) at -25C (defrosting) can be within a few percent of the 0C SRE (no defrost) delivering significant energy savings. Each core is tested to ensure very low leakage.
  • Defrost - Recirculating
  • Serviceability - Removable core assembly for cleaning. 25" clearance.
  • Case - 20GA pre paint galvanized steel
  • Insulation- 3/4" foil face Styrofoam & EPP
  • Filters - Washable on supply and exhaust
  • Mounting - Typically hung with supplied strap and hook kit.

Specs

–
Voltage:

120v

Air Flow Capacity (CFM):

58

Speeds:

2

Amperage:

0.48

Warranty:

Lifetime on HRV Core/5 Year Replacement Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Air Flow Capacity (CFM)
Speeds
Amperage
Warranty
CURRENT ITEM
Product Image of RNC 4-TPD Residential Heat Recovery Ventilator, Recirculating Defrost, 58 CFM
RNC 4-TPD Residential Heat Recovery Ventilator, Recirculating Defrost, 58 CFM
SKU: RNC4-TPD
120v
58
2
0.48
Lifetime on HRV Core/5 Year Replacement Parts
120v
70
3
1.1
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)

You May Also Need

11 Replacement Parts

Damper Motor Assembly - Post Oct 2, 2015
SKU: 92-230R
LifeBreath
Hanging Straps
SKU: 80-102R
LifeBreath
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy