Shop Resideo Sale
Main product image of 6" Round Duct Aluminum Wall Cap, no Damper
Magnifying glass
Hover image to zoom

6" Round Duct Aluminum Wall Cap, no Damper

Brand:
Broan
SKU:
641FA
Rating:
(2)
Q&A:
(0)
6" Round Duct Aluminum Wall Cap, no Damper
Magnifying glass
Hover image to zoom
$70.10 each
In Stock
In Stock
Get 15 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Duct Size
6"

Description

–
  • For 6" Round Duct
  • Aluminum Natural Finish
  • Specs

    –
    Product Type:

    Wall Cap

    Material:

    Aluminum

    Duct Size:

    6"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    6" Automatic Make-Up Air Damper w/ Pressure Sensor Kit
    SKU: MD6TU
    Broan

    Product Reviews

    4.5 out of 2 reviews
    100% would recommend this product
    4.5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    50%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    possible buy again

    great product
    TAKI
    FL
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    solid hood cap

    This hood was, as expected, a solidly built unit, better than I could get at any local big box home center. I spray painted it to match the house trim color, and it took the paint extrwemetly well. I'm using it for a kitchen exhaust hood.
    Erik
    Ithaca, NY
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy