Apply to be a TradeMaster!
Main product image of 6" Automatic Make-Up Air Damper w/ Pressure Sensor Kit
Magnifying glass
Hover image to zoom

6" Automatic Make-Up Air Damper w/ Pressure Sensor Kit

Brand:
Broan
SKU:
MD6TU
Rating:
(10)
Q&A:
(0)
6" Automatic Make-Up Air Damper w/ Pressure Sensor Kit
Magnifying glass
Hover image to zoom
$269.00 each
In Stock
In Stock
Get 73 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Shape
Round

Description

–
Designed to provide the best technology to equalize pressure between indoors and outdoors, while providing effective ventilation for a cleaner, healthier home. Eliminate gases, smoke or particulates generated from naturally vented combustion devices like a fireplace or water heater. Only Broan® offers such a complete and simple solution for automatic and controlled fresh air into the home every time you turn on the range hood! This is an interlocked, synchronized system that installs easily and requires only low voltage wiring to the sensor. Perfect for new construction or retrofit into an existing home.

Product Features
  • BROAN® interlocked make-up air dampers provide outside air when required to keep the air in the home fresher by allowing the range hood to operate at optimum levels.
  • Universal design works with any BROAN® range hood to balance indoor air pressure by providing interlocked make-up air without requiring a direct wire connection between the range hood and the damper. Instead a sensor is attached to the exhaust duct to detect if the range hood is operating.
  • Slave dampers (MD6S, MD8S or MD10S) are interlocked to the main automatic or universal make-up air damper and open in unison for synchronized operation. They close, along with the main damper, as soon as the range hood is powered off. Slave dampers can be “ganged” together to provide a cost effective means to provide for higher volumes of make-up air.
  • Can be used to meet International Residential Code (IRC)-based requirements for make-up air.
  • Interlocked make-up air systems avoid wasted energy associated with barometric solutions and do not let unwanted air into the home during heating or cooling activities so air pressure is equalized for a well-balanced environment.
  • Fresh air wall caps are required for use with Make-Up Air Dampers.

Specs

–
Product Type:

Damper

Size:

6"

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Works as it should

Used to bring in fresh air to the return air side of trunk line, activated by kitchen exhaust hood.
Negron Remodeling
Norristown Pennsylvania
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks like the way to go

I was struggling with a reasonable way to manage make-up air requirements for a kitchen hood. There is power in simplicity and this is a simple means to introduce make up air. I have yet to install but the quality of the product seems excellent and the installation straightforward. SupplyHouse was FANTASTIC. Not only a great price but next day delivery (free) for an order placed early afternoon.
Drew
Evansville, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

great product
Les
Chicago IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tricky when testing on bench

Note that when testing the pressure switch, ensure it is in a horizontal position; otherwise, it will always be Normally Closed. Obviously, this is the case when you order Normally Open. Tested my intelligence until I slept on it.
Just me
USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product for and Excellent Price

This product performed at the expectations that I had for it. Installation was easy and everything was included, with the exception of a few field required fasteners. Great product!
PapaFarrton
Arizona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend product to a friend.

This product was used to compensate air for the 6" hood over the stove used in the kitchen (aka Make-Up Air System). I was more impressed with the shipping of the product. I ordered the product at 3:45 on a Friday and the product was on my door step by 3:00 Saturday afternoon!! Free shipping better than overnight delivery was outstanding.
FC3 The Builder
Cranston RI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase Make-up air damper again!

I purchased this make-up air damper due to code changes where I live, it's perfect for my new hood and performs exceptionally well. I would recommend Supplyhouse and this product, for quick ship and excellent price and product.
Remodeler
Dozer creek
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this is our go to product

ease of installation, does the job as it's supposed to. reasonably priced... what more do you want?
A.N./ Jeff
Toms River n.j.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Product as described.
Vlad
Waxhaw, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very fast, efficient and professional

Needed a piece right away and none of the big stores could get it in any less than 2weeks. I found this store on line and was able to have the Exact piece delivered The next day.
C
Millburn NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy