Shop Klein Tools Limited Time Promotion
Main product image of QTX110HL Ultra Silent Heater Combination Ventilation Fan w/ Light, 6" Round Ducting (110 CFM)
Magnifying glass
Hover image to zoom

QTX110HL Ultra Silent Heater Combination Ventilation Fan w/ Light, 6" Round Ducting (110 CFM)

Brand:
Broan
SKU:
QTX110HL
Rating:
(10)
Q&A:
(3)
QTX110HL Ultra Silent Heater Combination Ventilation Fan w/ Light, 6" Round Ducting (110 CFM)
Magnifying glass
Hover image to zoom
QTX110HL has been discontinued
Discontinued September 19, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.9 Sones
Product Highlight: Housing Dimension
17-5/8" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
20" x 15"
Product Highlight: Warranty
3 Year Warranty

Description

–
The Broan Ultra Silent heater/fan/light combination ventilation brings comforting warmth to your bathroom. Quiet, high output 1,500 watt heater with exclusive PowerHeat design.

Features:
  • Nearly silent operation - 0.9 Sone, 110 CFM fan
  • Versatility of a free-breathing 6" duct connector
  • Bright 120 watt lighting (two 60W incandescent bulbs, not included)
  • 7 watt nightlight capacity
  • Fan motors are engineered for continuous operation
  • Requires dedicated 20 amp circuit
  • Housing Dimension: 17-5/8"x11-3/8"x7-5/8"
  • Grille Dimension: 20"x15"
  • Fits 2"x8" construction

Specs

–
Product Type:

Ventilation Fan w/ Light

Lighting:

Incandescent

Duct Size:

6"

Air Flow Capacity (CFM):

110

Sone:

0.9

Voltage:

120v

Amperage:

14.6

Housing Dimension:

17-5/8" x 11-3/8" x 7-5/8"

Grille Dimension:

20" x 15"

Grille Finish:

White

Grille Material:

Polymeric

Housing Material:

Galvanized Steel

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Heating Element
SKU: S97020888
NuTone

27 Replacement Parts

Heating Element
SKU: S97020888
NuTone
6" Duct Connector
SKU: S97016450
Broan
Whiz Hex Nut - #10-24
SKU: S99260488
Broan
Hex Nut - #8-32
SKU: S99260423
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.5 out of 10 reviews
60% would recommend this product
3.5
out of 10 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
10%
3 star
10%
2 star
0%
1 star
30%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works great!

Been using it for a week now. Looks nice and does a good job. The heater is strong and the air current goes down to the floor. Seems like it'll be easy to change light bulbs and clean.
VS

Most Liked Negative Review

i would not buy it again.

this unit is a real quiet unit and works well. The big Problem with it is every year or 2 the heater element burns out. its not the element but a temp limiting fuse burns out its not replaceable you have to buy the complete element and it is about 30 dollars. my old fan has a auto reset breaker and is 35 years old and still going strong. if you want to buy it you have to tear it down every 2 years and replace the element. Its a bad design and short life i would look to see what else is out there very disapointed in brone they have went down hill since the old nutone
Showing 1-10 of 10 reviews

i would not buy it again.

this unit is a real quiet unit and works well. The big Problem with it is every year or 2 the heater element burns out. its not the element but a temp limiting fuse burns out its not replaceable you have to buy the complete element and it is about 30 dollars. my old fan has a auto reset breaker and is 35 years old and still going strong. if you want to buy it you have to tear it down every 2 years and replace the element. Its a bad design and short life i would look to see what else is out there very disapointed in brone they have went down hill since the old nutone
the home fixer
Beloit Kansas
6 years ago
Was this review helpful to you?

I will buy this product again for the second bathroom.

The machine is quiet. The hangers make it easy to mount and wire. The installation guide is complete and easy to read and follow. Supply House shipped immediately and the delivery came several days earlier than promised. That helped move t]he bath remodel along.
Loren
Auburn, WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no

The switch is a fire hazard. It does not appear to be able to handle the amperage required for the the heater. When i diagnosed why the heater was not working, I noted that that the switch terminal for the heater had melted. I checked to see if the wire was screwed in tightly and it was. Need to fix this before you have fire claims!!!!!. The fan unit seems to work fine.
Bill G
Rochester NY
7 years ago
Was this review helpful to you?

Heater doesn't work.

Trying to figure out it heater only work if you use the Broan switch.
FFHI
Seattle
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heater Burnout

I bought three of these units for our new home and 15 Months later all three heaters have gone out. We use them while we are in and out the shower. Seems like an issue.
Chris
Cabot, AR
8 years ago
Was this review helpful to you?

Works great!

Been using it for a week now. Looks nice and does a good job. The heater is strong and the air current goes down to the floor. Seems like it'll be easy to change light bulbs and clean.
Rachel
Poconos, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent unit!

This unit is nearly silent for exhaust and only a little louder when the heat is on. I replaced another unit that's known for being very quiet because of the better lights & heat in this one. In my previous unit, the heat blows out of the same ceiling grille that is being used for exhaust intake. When you turned on the heat there was a certain amount of warm air blowing out. Then if you turned on the exhaust fan the warm air flow was substantially reduced - meaning that a lot of the warm air was being sucked right out without entering the room. This Broan unit has a small separate grille for the warm air and even without the exaust fan running it blows a LOT MORE warm air... at the same electrical consumption as my old unit. But the best thing is that once the exhaust fan is turned on, warm air keeps blowing at the same rate. It gets warm so quickly that I don't need to turn on the heat until i get out of the shower, so I'm running fewer minutes of heat for the same comfort level. The exhaust rate is sufficient to keep my bathroom nice and dry. I am using a couple 60 watt CREE LED bulbs which give nice instant bright light.
Mr. Conclusion
Pasadena MD
13 years ago
Was this review helpful to you?

Product performed as stated in its descr

It Is Very Quiet! The heater portion puts out a lot of heat. The night light is a nice addition. PEX is a good reliable supplier.
T-MAN71
Ocala, FL
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A GREAT PRODUCT

It is a great working product, it is all I had hoped for. Thank you
right on
Michigan
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finally! A great product available.

I was looking for the longest time for a quality heater and a fan that is absolutely whisper quiet. My long journey on the Internet took me me finally to Pexsupply. [...] Good job! I will be back for another one when I redo my other bathroom.
Easyrider
Millgrove, Ontario, Canada
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: My existing bath fan uses a 4" duct, and is vented through the roof. Is there a way to adapt this bath fan from 6" down to 4"?

Asked by Ted 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can adapt to 4" ducting, but it will make the fan louder and cut down on its CFM rating by about 20%.

Was this review helpful to you?
- Another PexSupply Customer

Certainly. You can purchase a 6 inch to 4 inch reducer. Broan makes these or you can go to your local big box store and pick one up. Here's a link to one Broan sells on Amazon http://www.amazon.com/Broan-475B-duct-reducer-single/dp/B004XVVPME

Was this review helpful to you?
- Another PexSupply Customer

There is always a way to change things from it's original design, but I would not recommend it.

Was this review helpful to you?
- T-MAN71

If you reduce it to 4" you will over-work the motor and it will not be as quiet or as efficient. If your existing vent goes thru the roof the cap you have should be enough for the 6" duct, but you may need to measure it first. Definately don't use a 4" duct.

Was this review helpful to you?

Q: will it fit 2"x4" construction

Asked by handy wife 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, the QTX110HL fits in a 2" x 8" construction. Broan does not offer a ceiling heater for a 2" x 4" construction.

Was this review helpful to you?
- Easyrider

Hello handy wife from New York, I assume it will fit a 2x4 construction permitting that the unit is clear from any insulation and the heater/fan unit is clear of any other obstruction that may impede the proper function.

Was this review helpful to you?

Q: Does the QTX110HL come complete with 4 function switch?

Asked by JoeBerg 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it must be purchased separately (part number 77DV or 77DW).

Was this review helpful to you?