Apply to be a TradeMaster!
Main product image of Steel Roof Cap for 6" Round Ducting w/ Backdraft Damper (Black)
Magnifying glass
Hover image to zoom
Steel Roof Cap for 6" Round Ducting w/ Backdraft Damper (Black)
Magnifying glass
Hover image to zoom
$69.00 each
In Stock
In Stock
Get 304 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Black
Product Highlight: Duct Size
6"

Description

–
  • For 6" round duct.
  • Built-in backdraft damper and bird screen.
  • Steel housing, black electrically bonded epoxy finish.
  • Specs

    –
    Product Type:

    Roof Cap

    Material:

    Steel

    Finish:

    Black

    Duct Size:

    6"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Model 634 Steel Roof Cap for 3-1/4" x 10" or up to 8" Round Duct, Black Finish
    SKU: 634
    Broan

    Product Reviews

    4.94 out of 17 reviews
    100% would recommend this product
    4.94
    out of 17 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    94%
    4 star
    6%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-10 of 17 reviews

    Great product

    Great for the kitchen hood vent.
    Faith Mountain
    Sweetwater, TN
    2 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I have bought this before

    Work great
    Oacar
    60423
    6 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    We buy these often

    These work great!
    Oscar
    Frankfort, IL.
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Looks great installation a breeze.

    Did not want a pipe sticking out of the roof for my range hood vent. This did the job.
    Artie
    TX
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product

    Great product And easy install
    Hansenj11
    Pa
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    A++++++++++

    Would definitely purchase from them again
    Cape May
    Cape May, NJ
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Quality construction, heavy duty

    Just installed this and I'm highly satisfied with the quality of construction of the steel and the damper. I wish the flange was a couple inches wider and longer, but in retrofit applications it would minimize the area of shingles disturbed
    Nate
    Charleston sc
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Easy to purchase, delivered quickly

    Easy to purchase, delivered quickly
    digger
    Bend, OR
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again.

    This is a well made roof vent cap that should last for years.Fast service and delivery, I can always count on this.
    Pete
    Wyoming, N.Y.
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would highly recommend it

    I just put it in and so far it's working great
    Doug
    Spencerport Ny
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy