Apply to be a TradeMaster!
Main product image of QTXE080FLT Ultra Silent Ventilation Fan w/ Light & Night-Light, 6" Ducting (80 CFM)
Magnifying glass
Hover image to zoom

QTXE080FLT Ultra Silent Ventilation Fan w/ Light & Night-Light, 6" Ducting (80 CFM)

Brand:
Broan
SKU:
QTXE080FLT
Rating:
(4)
Q&A:
(1)
QTXE080FLT Ultra Silent Ventilation Fan w/ Light & Night-Light, 6" Ducting (80 CFM)
Magnifying glass
Hover image to zoom
QTXE080FLT has been discontinued
Discontinued December 6, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
PTEL511RK Evolve Premium Exhaust Fan w/ Light and Continuous Run, 50-80-110 Selectable CFM, 6" Duct
Brand:
Broan
SKU:PTEL511RK
(1)
Order by today, receive 3 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.3 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
13-3/8" x 14-1/4"
Product Highlight: Warranty
3 Year Warranty

Description

Broan's Ultra Silent Series QTXE models are the industry's quietest, most powerful and stylish ventilation fans available. They are Energy Star qualified and Title 24 Compliant, featuring 6" ducting for superior performance. Fits in 2" x 8" ceiling construction.

Features:
  • New, attractive, low profile grille styling w/ 6" ducting for superior performance
  • 36 Watt GU24 fluorescent light - (2-18 bulbs included) and 4 Watt night-light (bulb is not included)
  • Nearly silent operation 0.3 Sones, 80 CFM
  • Energy Star qualified, Title 24 Compliant
  • Motor engineered for continuous operation
  • UL Listed for use over tub/shower w/ GFCI circuit
  • Hanger bars included for easy, fast and universal installation in all types of construction
  • Fits in 2"x8" ceiling construction.
  • Housing Dimensions: 10-1/2" x 11-3/8" x 7-5/8"
  • Grille Dimensions: 13-3/8" x 14-1/4"

Specs

Air Flow Capacity (CFM):

80

Duct Size:

6"

Sone:

0.3

Features:

Energy Star Qualified

Title 24 Compliant

Amperage:

0.8

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Lighting:

Fluorescent

Grille Dimension:

13-3/8" x 14-1/4"

Energy Star Rated:

Yes

Grille Material:

Polymeric

Housing Material:

Galvanized Steel

Grille Finish:

White

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Air Flow Capacity (CFM)
Duct Size
Sone
Features
CURRENT ITEM
Product Image of QTXE080FLT Ultra Silent Ventilation Fan w/ Light & Night-Light, 6" Ducting (80 CFM)
QTXE080FLT Ultra Silent Ventilation Fan w/ Light & Night-Light, 6" Ducting (80 CFM)
SKU: QTXE080FLT
(4)
80
6"
0.3
Energy Star Qualified
Title 24 Compliant

You May Also Need

14 Replacement Parts

Hex Nut - #8-32
SKU: S99260423
Broan
Housing, S97016466
SKU: S97016466
Broan
6" Duct Connector
SKU: S97016450
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Excellent bathroom fans

These fans are awesome. Quiet and work great in getting steam out of the bathrooms. They were packed so well, nothing could have penetrated the box that they came in. I recommend this company for any of your heating, plumbing needs...in this case, bathroom fans.
Judy
Catawissa, Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice product for the money

Exhaust fan was installed in a recent bathroom remodel. Installer was familar with product so went in quickly. Was so quiet didn't realize it was running at first trial operation. Light is very bright. Seems to be well made and nice in appearence. Can't comment on venting ability because bathroom isn't finished yet, but expect it will meet my needs. Would buy again.
Dooley
Upstate NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet and Effective

We were told that you get what you pay for regarding exhaust fans. We have a cheap exhaust fan in our bathroom basement. It is loud and not very effective. We got this Broan fan for our main bathroom. This one is much more quiet. Unless one in in the bathroom, one cannot tell that the fan is on. When we are done taking showers, the steam is gone and the mirror is not even steamed. If we ever need another exhaust fan, we will definately look at this one again.
Knoxx
Ashland, OH
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought 5 of these and very satisified

If you are looking for a very quiet ventilation fan with a light and night light this is the product.
Chuck
Memphis, TN
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this product be installed directly above the shower stall or does it need to be installed in another part of the bathroom?

Asked by Red 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit can be installed directly above a shower stall, but code requires a GFI (ground fault interrupter) circuit for such installations. Note that above-shower installation is not permitted with fans that have heaters.

Was this review helpful to you?
-

Ours is installed about a foot and a half away from the shower-in the center of the bathroom, but it seems to me, in my unprofessional opinion, that it would work over the shower. The best thing might be to call the Broan company and ask them just to be sure.

Was this review helpful to you?