Shop Resideo Sale
Main product image of Panasonic WhisperCeiling Bathroom Exhaust Fan with Dimmable LED Light, 50-80-110 CFM, FV-0511VQL1
Magnifying glass
Hover image to zoom

Panasonic WhisperCeiling Bathroom Exhaust Fan with Dimmable LED Light, 50-80-110 CFM, FV-0511VQL1

Brand:
Panasonic
SKU:
FV-0511VQL1
Rating:
(30)
Q&A:
(2)
Panasonic WhisperCeiling Bathroom Exhaust Fan with Dimmable LED Light, 50-80-110 CFM, FV-0511VQL1
Magnifying glass
Hover image to zoom
$255.99 each
In Stock
In Stock
Get 83 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80, 110, 50 CFM
Product Highlight: Duct Size
4", 6"
Product Highlight: Sone
< 0.3 Sones
Product Highlight: Mount
Ceiling Recessed
Product Highlight: Material
Zinc-Aluminum-Magnesium
Product Highlight: Wattage
3.9, 6, 10.9 Watts

Description

–
Overview:

The Panasonic FV-0511VQL1 WhisperCeiling DC Ventilation Fan with LED light provides precision spot ventilation, improving air quality by effectively removing moist, polluted air from your bathroom, laundry room, sunroom, basement or garage. When the fan senses static pressure, it automatically increases pressure to ensure optimal CFM output. The Pick-A-Flow Speed Selector allows you to select your needed airflow (50-80-110 CFM) with the flip of a switch. Features a contemporary flush mount grille that incorporates a long-life 10W dimmable LED chip panel with a 1W LED night light. The fan’s Flex-Z installation bracket with articulating joints makes it convenient to position the fan exactly where you want it, with integrated dual 4” or 6” duct adapters for greater duct layout and design flexibility. It is Energy Star certified and ASHRAE 62.2 compliant.

Features
  • Bathroom Vent Fan with Light: Equipped with a revolutionary DC/ECM motor, this whisper quiet ventilation fan features a dimmable 3000K LED light with low power nightlight for warm, energy-efficient illumination
  • Customizable Airflow: This Energy Star-certified fan features Pick-A-Flow technology that allows you to select your desired airflow from 50, 80, 110 CFM; When fan senses static pressure, its speed is automatically increased to ensure optimal CFM output
  • Easy Installation: Flex-Z Fast Bracket simplifies installation with a single-hinge bracket for easy positioning so you don’t need to access your attic to install the fan and includes options for 4" or 6" ducting
  • Explore Our Selection: We offer a wide range of vent fans including fans with LED lights, timers, heaters, and condensation sensors for humidity control, plus installation kits, soffit vents, replacement motors and fan cover grilles
  • Healthy Living Begins with Clean Indoor Air: Ensure a healthy home for your family with our high-performance Panasonic ventilation systems, air purification devices and HVAC solutions

Specs

–
Application:

Bathroom

Motor:

Condenser

Blower Wheel Type:

Sirocco

Motor Bearing:

Ball

Mount:

Ceiling Recessed

Mounting Opening:

10-1/2"

Grille Size:

13"

Material:

Zinc-Aluminum-Magnesium

Duct Size:

4"

6"

Wattage:

3.9

6

10.9

Voltage:

120v

Hertz:

60

Air Flow Capacity (CFM):

80

110

50

Features:

Built-in Damper

Energy Star Qualified

Sone:

< 0.3

Thermal Fuse Protection:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Panasonic WhisperCeiling Bathroom Exhaust Fan, 50-80-110 CFM, FV-0511VQ1
SKU: FV-0511VQ1
Panasonic

23 Replacement Parts

Screw (ST4-8)
SKU: FFVXTT4-8FFJ
Panasonic
Connector Assembly
SKU: FFV11QCL1301A
Panasonic
Screw (M4-8)
SKU: FFVXYM4-E8FJ
Panasonic
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.97 out of 30 reviews
100% would recommend this product
4.97
out of 30 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
3%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 30 reviews

Great products, service, and packaging.

We install Panasonic fans for our client's who are approved for the State's low-income weatherization program.
Matt
Bethlehem, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Extremely quiet. installation instructions for a retro fit would have been helpful. it took a lot of time to figure out the opening size on the box is for new construction
vulcanman
Earth
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

love this fan

I recently had WhisperCeiling DC 50/80/110 CFM Ceiling Ventilation Fan w/ LED Light installed in my bathroom. It is great! It is SO quiet - even at the highest speed. It also runs very efficiently. Another feature I like is the night light. It is bright enough to see where you're going but doesn't light up the entire room. The SupplyHouse ordering was wonderful. They too are very efficient. Their web site was very easy to use. My fan arrived on time and there was no damage. I would definitely order from them again.
colleen
Pittsburgh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great fan

I recently had this fan installed in my bathroom. It is great! It is SO quiet - even at the highest speed. It also runs very efficiently. Another feature I like is the night light. It is bright enough to see where you're going but doesn't light up the entire room. The SupplyHouse ordering was wonderful. They too are very efficient. Their web site was very easy to use. My fan arrived on time and there was no damage. I would definitely order from them again.
colleen in pa
Pittsburgh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I plan on buying a second fan.

Like it so much that I plan on buying another. It is so quiet you forget it's on and have to come back and turn it off.
dbl D
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Bath Fans you can Buy

These are the best fans on the market in my opinion. Now have 4 between our two homes. In a recent remodel the electrician asked if he was installing the fan in the new bath or was I. I told him that I would buy it and he could install. I told him I wanted to use the Panasonic DC bath fan. Interestingly he said that is all they install now if they do the purchase and install because of the quality and reliability. Supply House has the best selection and price I can find and are super responsive on the delivery time.
Fred
Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very high quality product

This was recommended to me by a friend who has purchased several of these units. I totally agree. This is a high quality product and purchasing it from Supply House was a great value. We are totally satisfied.
Wayne
Auburn Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what was needed.

CS rep was very helpful and explained my questions thoroughly. Fan arrived next day (imagine that) and once installed is very quiet. Fan has night light regular light and fan. You can run each component on separate switches. Of note is fan itself when switching on. It takes approximately 15-10 secs. For fan to begin operating.
Gman
Belle Mead. NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice item

Buying this same item for my next bathroom upgrade.
Upgrader
Los Angeles, Ca.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is so quiet and light is terrific

Supply House provided wonderful customer service with prompt delivery as promised. Unfortunately Supply House pulled the wrong product when I first ordered however they promptly shipped the correct item to me the next day. Our electrician said that the product was easy to install and worked just as we hoped.
JeffB
Toledo OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can I hook the light and fan up to one switch? I want to use this in a bathroom that only has 14-2 wire. I would like to power fan and LED from one switch and not connect the "blue" nightlight wire. Can this be done?

Asked by Andy 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Supply House does not have any electricians or installers on staff to advise on proper wiring set up. To speak to a specialist at Panasonic, please contact them directly at 1-800-211-7262.

Was this review helpful to you?
- Paolo

Yes. Connect the fan and light power wires together to the hot (black) with a proper size wire nut. Fan and light will come on simultaneously with one switch. Leave the nightlight disconnected.

Was this review helpful to you?

Q: Does this fan have a light AND a night light, or a light only? Thanks!

Asked by Deb 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello Deb, According to the literature, it shows having both.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy