Apply to be a TradeMaster!
Main product image of QTXE150FLT Ultra Silent Ventilation Fan w/ Light & Night-Light, 6" Ducting (150 CFM)
Magnifying glass
Hover image to zoom

QTXE150FLT Ultra Silent Ventilation Fan w/ Light & Night-Light, 6" Ducting (150 CFM)

Brand:
Broan
SKU:
QTXE150FLT
Rating:
(6)
Q&A:
(0)
QTXE150FLT Ultra Silent Ventilation Fan w/ Light & Night-Light, 6" Ducting (150 CFM)
Magnifying glass
Hover image to zoom
QTXE150FLT has been discontinued
Discontinued September 17, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
150 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
1.4 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
13-3/8" x 14-1/4"
Product Highlight: Warranty
3 Year Warranty

Description

Broan's Ultra Silent Series QTXE models are the industry's quietest, most powerful and stylish ventilation fans available. They are Energy Star qualified and Title 24 Compliant, featuring 6" ducting for superior performance. Fits in 2" x 8" ceiling construction.

Features:
  • New, attractive, low profile grille styling w/ 6" ducting for superior performance
  • 36 Watt GU24 fluorescent light - (2-18 bulbs included) and 4 Watt night-light (bulb is not included)
  • Nearly silent operation 1.4 Sones, 150 CFM
  • Energy Star qualified, Title 24 Compliant
  • Motor engineered for continuous operation
  • UL Listed for use over tub/shower w/ GFCI circuit
  • Hanger bars included for easy, fast and universal installation in all types of construction
  • Fits in 2"x8" ceiling construction.
  • Housing Dimensions: 10-1/2" x 11-3/8" x 7-5/8"
  • Grille Dimensions: Grill Length: 13" x Grill Width 13 3/4"

Specs

Air Flow Capacity (CFM):

150

Duct Size:

6"

Sone:

1.4

Features:

Energy Star Qualified

Title 24 Compliant

Amperage:

1

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Energy Star Rated:

Yes

Grille Dimension:

13-3/8" x 14-1/4"

Grille Material:

Polymeric

Housing Material:

Galvanized Steel

Grille Finish:

White

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Air Flow Capacity (CFM)
Duct Size
Sone
Features
CURRENT ITEM
Product Image of QTXE150FLT Ultra Silent Ventilation Fan w/ Light & Night-Light, 6" Ducting (150 CFM)
QTXE150FLT Ultra Silent Ventilation Fan w/ Light & Night-Light, 6" Ducting (150 CFM)
SKU: QTXE150FLT
(6)
150
6"
1.4
Energy Star Qualified
Title 24 Compliant

You May Also Need

19 Replacement Parts

Hex Nut - #8-32
SKU: S99260423
Broan
6" Duct Connector
SKU: S97016450
Broan
Grille Springs
SKU: S99140208
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Great fan

Fan is very quiet and the light works well. Very pleased with appearance and performance
Chuckcdc
Harpers Ferry, WV
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice bath fan

Very quiet and moves a lot of steam. If you have a bathroom that steams up easily, this will help.
Kennyb
Winston-Salem, NC
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pretty nice

The unit itself is good, however the installation was very time consuming and I do construction for a living. So good unit, but design made install very difficult.
Josh
Nashville, TN
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Strong, quiet and bright.

Pros: • Move a lot of air fast • Sound is low and not annoying (Low pitch noise as opposed to high pitch white noise) • Light is bright and crisp white. Cons: • Wiring diagram is confusing and missing a simple wiring example. • Lights are proprietary to this unit so you will have to special order I replaced an 8" wide, 80 CFM, 4 Sones (Loud) Broan Fan that died on me with this one. This fan moves twice as much air as my last one, makes half the noise and is twice as bright. It is awesome, I love it. I had to do a lot of modification to fit it including cutting away more drywall and cutting through metal studs. The wiring was not very straight forward. I had to have a friend help me (Always a good idea to ask someone who knows more than you for help when it come to electrical) The diagram is for someone going from their main electrical line to a special switch that splits out the fan, light and nightlight. I didn't have that, I only had the typical home on/off switch, like 99% of other people so it is a real head scratcher as to why they did not include a wiring diagram for the rest of us. So be aware of that, and study the diagram VERY closely and/or consult a pro. The omission of the special switch means I can't use the night light but that's no really a concern to me. I also modified the air outlet/exhaust housing because it went from 6" out to my 4" exhaust line by cutting away the transition on the black plastic with a dremel and taping a 4" dryer vent to it to have more flexibility in the line and have an easier way to transition the outlet to inlet. I don't have an attic so the clearance was real tight. It helped me out. In doing this I chopped off the backdraft stopper so I bought a 4" cape backdraft filer that gets installed inline between the flexible dryer vent and the hard line. I highly recommend doing this if you are in my situation, remember to order it and have it on hand before you start the job.
DontItYourselfer
Boston
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Broan QTXE150FLT Review

So I had to upgrade my larger bathroom fan, decided to get the ultra quiet with the larger CFM and 6" exhaust. Also had to upgrade my venting in the attic with a roof cap and some nice insulated pipe. The fan looks great. has 2 75 watt bulbs which make is nice and bright and works just fine as it should for the CFM it has. It is not as quiet as I thought it would be AND the plastic damper pins on the housing broke when I was installing it so I have to order a new part. Other reviews mentioned the flapper pins breaking and noticed the part number is now upgraded so may be they fixed that problem now. Nice overall fan for the price once I fix the flapper issue.
Aball
Ellington CT
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Experience

Very happy with the product and satisfied with my overall shopping experience with Pexsupply.
Dmetz
NJ
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?