The Panasonic FV-1115VQL1 WhisperCeiling DC Ventilation Fan with LED light provides precision spot ventilation, improving air quality by effectively removing moist, polluted air from your bathroom, laundry room, sunroom, basement or garage. When the fan senses static pressure, it automatically increases pressure to ensure optimal CFM output. The Pick-A-Flow Speed Selector allows you to select your needed airflow (110-130-150 CFM) with the flip of a switch. Features a contemporary flush mount grille that incorporates a long-life 10W dimmable LED chip panel with a 1W LED night light. The fan's Flex-Z installation bracket with articulating joints makes it convenient to position the fan exactly where you want it, in old or new construction, with integrated dual 6" duct adapters for greater duct layout and design flexibility. It is Energy Star certified and ASHRAE 62.2 compliant.
Product Features
| Application: | Bathroom |
|---|---|
| Motor: | Condenser |
| Motor Bearing: | Ball |
| Blower Wheel Type: | Sirocco |
| Mount: | Ceiling Recessed |
| Mounting Opening: | 10-1/2" |
| Grille Size: | 13" |
| Material: | Zinc-Aluminum-Magnesium |
| Duct Size: | 6" |
| Wattage: | 13 |
| Voltage: | 120v |
| Hertz: | 60 |
| Air Flow Capacity (CFM): | 150 130 110 |
| Features: | Built-in Damper Energy Star Qualified |
| Sone: | < 0.3 |
| Thermal Fuse Protection: | Yes |
Hi Ted. Yes you can. Duct length, elbows and other factors increase static pressure which can hinder the performance of most ventilation fans. This fan utilizes Smart Flow microchip technology that monitors the static pressure in the system and speeds up or slows down the rpm of the fan depending upon the amount of resistance within the ducts. This feature allows the fan to perform as rated and avoid potential installation issues.