Shop Limited Time Deals
Main product image of SSQTXE110 SmartSense Ventilation Fan w/ Control, 6" Ducting (110 CFM)
Magnifying glass
Hover image to zoom

SSQTXE110 SmartSense Ventilation Fan w/ Control, 6" Ducting (110 CFM)

Brand:
Broan
SKU:
SSQTXE110
Rating:
(0)
Q&A:
(0)
SSQTXE110 SmartSense Ventilation Fan w/ Control, 6" Ducting (110 CFM)
Magnifying glass
Hover image to zoom
SSQTXE110 has been discontinued
Discontinued July 12, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.7 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
13" x 14"
Product Highlight: Warranty
1 Year Warranty

Description

Broan's SmartSense intelligent fan with control creates an integrated residential exhaust ventilation system, using Broan's industry leading ventilation control technology control and award winning QTXE ventilation fans.

Features:
  • Contains QTXE110 (110 CFM) Fan and SMSC110 SmartSense Control
  • 6" ducting guarantees sound and CFM performance ratings
  • Broan Ultra Silent Ventilation fans are barely audible, so they can be used in any room
  • Engineered for continuous, energy efficient operation
  • Designed to work w/ Broan automatic make-up air dampers (SMD6 or SMD8)
  • Housing Dimension: 10-1/2" x 11-3/8" x 7-5/8"
  • Grille Dimension: 13" x 14"

Specs

Product Type:

Ventilation Fan

Duct Size:

6"

Air Flow Capacity (CFM):

110

Sone:

0.7

Features:

Title 24 Compliant

SmartSense Control

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Grille Dimension:

13" x 14"

Warranty:

1 Year

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


11 Replacement Parts

Grille, S97017621
SKU: S97017621
Broan
6" Duct Connector
SKU: S97016450
Broan
Blower Assembly
SKU: S97020971
NuTone
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM