Apply to be a TradeMaster!
Main product image of QTXE110 Ultra Silent Ventilation Fan, 6" Ducting (110 CFM)
Magnifying glass
Hover image to zoom

QTXE110 Ultra Silent Ventilation Fan, 6" Ducting (110 CFM)

Brand:
Broan
SKU:
QTXE110
Rating:
(7)
Q&A:
(0)
QTXE110 Ultra Silent Ventilation Fan, 6" Ducting (110 CFM)
Magnifying glass
Hover image to zoom
QTXE110 has been discontinued
Discontinued January 1, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Humidity Sensing Exhaust Vent Fan w/ White Grille, 110 CFM, Finish Pack (Pack of 4)
Brand:
Broan
SKU:QTXEG110F
(0)
Order by today, receive 11 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.7 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
13" x 14"
Product Highlight: Warranty
3 Year Warranty

Description

–

Broan's Ultra Silent Series QTXE models are the industry's quietest, most powerful and stylish ventilation fans available. They are Energy Star qualified and Title 24 Compliant, featuring 6" ducting for superior performance. Fits in 2" x 8" ceiling construction.


Features:

  • Nearly silent operation 0.7 Sones
  • 110 CFM
  • 6" Ducting
  • Energy Star qualified, Title 24 Compliant
  • Motor engineered for continuous operation
  • UL Listed for use over tub/shower w/ GFCI circuit
  • Hanger bars included for easy, fast and universal installation in all types of construction
  • Housing Dimensions: 10-1/2" x 11-3/8" x 7-5/8"
  • Grille Dimensions: 13" x 14"

Specs

–
Features:

Energy Star Qualified

Title 24 Compliant

Air Flow Capacity (CFM):

110

Duct Size:

6"

Sone:

0.7

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Amperage:

0.3

Grille Dimension:

13" x 14"

Grille Material:

Polymeric

Housing Material:

Galvanized Steel

Energy Star Rated:

Yes

Grille Finish:

White

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12 Replacement Parts

Housing, S97016466
SKU: S97016466
Broan
Grille, S97017621
SKU: S97017621
Broan
Wire Panel / Harness Assembly - Includes Fan Receptacle
SKU: S97020957
Broan
6" Duct Connector
SKU: S97016450
Broan
Blower Assembly
SKU: S97020971
NuTone
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

QTXE 110

My Client have an old exhaust QTRN110-A. Find one replacement from SupplyHouse .com with detail instruction that fit the old unit.
Steve
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The customer was really happy

I didn't think it was all that much more quiet and it requires 6" duct versus the standard 4"
Somma's Services
Longmont CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!

We did a remodel on all 4 of our bathrooms and used this fan in each bathroom. The fan is extremely quiet and works excellent. Additionally, the fans were delivered very quickly and without any damage whatsoever. We are very happy with our purchase from PexSupply and the product. Both are highly recommended.
Beverly
Phoenix, AZ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like this product very much

This unit is very quiet
Skip
Minneapolis
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRODUCT

AS DISCRIEBED.VERY QUIET,EASY INSTALLATION.BEST PRICE [...]
FRANK
WEST CHESTER PA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Quiet Fan I Never Even Knew Existed

The ventilation fans in my bathrooms are original ones over twenty years old. I didn't even know there was such a product as a quiet fan. What a great update!
JIH the Traveler
St. Louis, MO
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect So Far

I ordered this fan for a new bathroom addition. The price was awesome, lower than ANY retailer[...]Installation was quick and easy. I haven't tested it yet as I am still wiring the building but I've used this model before so you better get a timer switch because its so quiet you'll continuosly forget its even on once you flip the switch.
Nap
New York
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?