Apply to be a TradeMaster!
Main product image of Model 22, 36" x 16" Hydronic Panel Radiator w/ Bracket
Magnifying glass
Hover image to zoom

Model 22, 36" x 16" Hydronic Panel Radiator w/ Bracket

Brand:
Buderus
SKU:
3-23616
Rating:
(23)
Q&A:
(15)
Model 22, 36" x 16" Hydronic Panel Radiator w/ Bracket
Magnifying glass
Hover image to zoom
$859.84 each
In Stock
In Stock
Get 2 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 49.39 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
3833 Max BTUs
Product Highlight: Warranty
5 Year Material/Workmanship Warranty
Product Highlight: Height (Inches)
36" Height
Product Highlight: Depth (Inches)
4" Depth
Product Highlight: Length (Inches)
16" Length
Product Highlight: Color
White

Description

–
Please note these panels are for hydronic (water) systems and are not approved for steam.

The yellow shipping cap on the stem is for shipping purposes only and is to be discarded during install.
The sensor head (7738006264) can be purchased separately.


The bottom of this product has 20mm (approx. 3/4") metric male tappings that will need additional compression fittings to connect the piping to copper pipe or pex tubing.

Compression Fitting Options:

Specs

–
Depth (Inches):

4"

Height (Inches):

36"

Length (Inches):

16"

BTU Output:

3833

Warranty:

5 Year Material/Workmanship

Color:

White

Weight (lbs):

51 lbs

Model:

22

Type:

Radiator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

Flow Setter Valve (Yellow)
SKU: 87183414510
Buderus
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.22 out of 23 reviews
86% would recommend this product
4.22
out of 23 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
61%
4 star
17%
3 star
13%
2 star
0%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great Radiator, Bad Documentation

We purchased 1 of these to check it out. I have 2 more on order now. We ordered the angle valve and 1/2 pex compression fittings. The good: *Great looking *Easy to mount to wall *Simple plumbing connection The not so good: Terrible documentation. Considering that Pex Supply makes great videos, I would suggest that they create their own documentation based on an actual installation and provide it to the customers. Certain aspects of the radiator were not even mentioned in the instructions. For example, on one side of the radiator, at the top are two sliding tabs. Why these are there is unknown. Even Buderus tech support could not tell me. Also, reversing the unit, so that the tstat is on the left, was not covered. *The top grid is held on with plastic tabs. They look cheap. *Order early- Between the factory order and shipping via freight, it takes a while for delivery.
VS

Most Liked Negative Review

Damaged Buderus panels as a result of inadequate packaging

I ordered 7 Buderus panels and the bulk of them came in damaged. Supply House simply inserts these heavy Buderus panels into a cardboard box with little packaging material. The panels are too heavy to be shipped via UPS without proper packaging. Total nightmare to have Supply House re send new panels and then package damaged panels for return. Burderus is a good product but these need to be shipped via freight and on a pallet. Demand a freight shipment and do not accept UPS.
Showing 1-10 of 23 reviews

Quick and efficient heating!

Extremely happy with my purchase! Looking into buying another unit for our primary bedroom next.
Rose
New York
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

The product is awesome, but the shipping was no good. The valve and the bleeder should be dismantled from the radiator prior to shipping because it came in dented, even the second time.
Pierre
Massachusetts
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

But I will only do from supply house !!! You know your parts . I bought the same one from AC wholesalers it five times trying to get the right parts and they couldn't find the right thermostat. I had to order it from you guys to get the right one. That's why I bought my second one from you.
Davis Don
Yamhill Oregon
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good and Bad

Good: Provides good heat. Bad: I used a Home Run plumbing connection. W 2gal per minute pump. The regulator only allowed about 1/2 gal per minute. System backed up. I removed the regulator to allow adequate flow. Needed more documentation
Solar heat
CO
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service, bad delivery

Product looks great when it comes without damage. I think due to the weight it was damaged 3 out of 3 times during shipping. I had ordered smaller units and had no issues with their arrival. Ultimately I settled on the unit that had the least amount of damage because I needed to get the radiator installed and the customer was getting upset and settled for the minor damage on the unit. Customer service was amazing, very helpful and made a not great situation better.
SC
Massachusetts
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Damaged Buderus panels as a result of inadequate packaging

I ordered 7 Buderus panels and the bulk of them came in damaged. Supply House simply inserts these heavy Buderus panels into a cardboard box with little packaging material. The panels are too heavy to be shipped via UPS without proper packaging. Total nightmare to have Supply House re send new panels and then package damaged panels for return. Burderus is a good product but these need to be shipped via freight and on a pallet. Demand a freight shipment and do not accept UPS.
C.
NH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Great product and outstanding customer service.
Thomas
Long Island, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth it

They look better, take up less space, and put out more heat than a hydronic base board. Just be sure to check the diagrams online as there is an inlet and outlet and the adjustment can be kind of tricky to figure out.
Adam
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

The small compact size. It can be a bit noisy somewhat, as another person who uses it said it was a little noisy for him to deep with.
Duke
USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor packaging, great customer service

Received and returned 3 different radiators all damaged in the same spot ( adjustment valve handle snapped off and valve body damaged) packaging needs to be improved ( cardboard sleeve over adjustment handle no packing foam on the ends where it was damaged) ended up returning the radiator and opted for a refund to source one locally
Dan
Philadelphia PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

15 Questions
15 Questions
ASK A QUESTION

Q: Do I need to order a cover for the valve insert (flow setter valve) or does the radiator come with it? From the pictures it looks like a cover is required for the flow setter valve.

Asked by Tony 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Tony! There is no cover for the flow setter valves. When the radiators are shipped they have a protective plastic cap on them that some people mistake for permanent covers or spare parts but they are not. Even if a new flow setter was ordered the cap would not be on it. It's only placed on the radiator at the plant to protect the flow setter.

Was this review helpful to you?

Q: Is that can use for steam heating system?

Asked by Peter 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is not rated for use in a steam heating system.

Was this review helpful to you?

Q: It was briefly answered in another question: that this radiator will work with cast iron radiators. Follow up questions: will this affect the balance of the system?

Asked by Will 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes. Adding or removing anything from a system could potentially throw off system balance.

Was this review helpful to you?

Q: In reference to the in and out fittings of the radiator being on the right side of the radiator, is there a designated front and back? Can the "back" be facing the room so that the fittings are now on the left side?

Asked by jack 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Buderus panel radiators are field reversible for either right or left piping connections.

Was this review helpful to you?

Q: Can I hook this up to 1/2" pex coming up through the floor? What part?

Asked by John 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

You can connect 1/2" Pex using the adapter, SKU:1016874. It may be recommended to use the angle valve, SKU:7738317849, as well.

Was this review helpful to you?

Q: Can I use these radiators to replace my cast iron radiators? I have a hot water 72000 BTU boiler system with three radiators in the house. House is 900 sq.ft. The sizes I have in the house now are (2) 37"H x 30"W x 8-8.5"Deep. (1) 18"H x 50"W x 8-8.5" Deep

Asked by Joe 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes, & we dont size radiators

Was this review helpful to you?

Q: I have a hot water baseboard heater system. Would I be able to replace a couple of the baseboards with this unit. If yes, are there any special requirements for instalation. Thanks

Asked by Ros 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes, you need special fittings to connect to this radiator

Was this review helpful to you?

Q: Can you paint these radiators?

Asked by Bugg 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the Buderus panel radiators come in a multi-layered, powdercoat enamel white finish.They can also easily be custom painted to any desired color.

Was this review helpful to you?

Q: where are the supply and return lines located on this model

Asked by buzz 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Buderus panel radiators have piping connections located at the bottom of the panel which minimizes the exposed distribution piping creating a more attractive room appearance. The radiators can be piped as a standard 2-pipe (supply/return) system, on a monoflow-loop, or as a one-pipe series-loop by installing an optional diverting valve

Was this review helpful to you?

Q: Does this include everything I need to connect to my 3/4" copper stub? (i.e the R20 to 3/4 copper pipe fittings)

Asked by Geoff 13 years ago

Add your answer

* Required Field
- Pay-Less Heating, Air & Backflow LLC

You have to buy the adaptors. If your stub out is coming from the wall, then will want to get the R20's that are on a 90 degree angle. Also, you can't hook up these panels directly to the flow of the loop. You have to use a mono-flow T system, so some of the water pressure bypasses the radiator and some goes through it. If don't do it this way, the water flow noise will be so loud you won't be able stand it. Oh, also if you need to get this job done in a timely manner, forget about it, expect long waiting (2-3months once)on ordering these panels from Pexsupply.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy