Apply to be a TradeMaster!
Main product image of G234X64 Boiler
Magnifying glass
Hover image to zoom

G234X64 Boiler

Brand:
Buderus
SKU:
7738503413
Rating:
(0)
Q&A:
(0)
G234X64 Boiler
Magnifying glass
Hover image to zoom
7738503413 has been discontinued
Discontinued October 4, 2017
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Vent Type
Direct Vent, PVC
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Depth (Inches)
18-3/4" Depth
Product Highlight: Height (Inches)
28" Height
Product Highlight: BTU Input
214800 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Specs

–
Efficiency:

95%

Fuel Type:

Natural Gas

Propane

Depth (Inches):

18-3/4"

Height (Inches):

28"

BTU Input:

214800

Boiler Type:

High Efficiency

IBR Rating:

168000

System Type:

Hydronic (Water)

Features:

Direct Vent

Wall Mounted

EI/Spark Ignition

Condensing

Width (Inches):

35-1/2"

Application:

Heating

Vent Size:

3"

Vent Type:

Direct Vent

PVC

Water Connection:

1"

Gas Connection:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

61 Replacement Parts

Ventilation Fan 120V, 7746900382
SKU: 7746900382
Buderus
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM