| Weight (lbs): | 41 lbs |
|---|---|
| Warranty: | 5 Year Material/Workmanship |
| Length (Inches): | 48" |
| Height (Inches): | 12" |
| BTU Output: | 3675 |
This unit will connect to 1/2" copper radiator compression fittings located here: https://www.supplyhouse.com/Buderus-6198924-1-2-Copper-Radiator-Compression-Fitting-2-per-set ; so you would need to get fittings to reduce your 3/4" copper pipe to a 1/2" size.
A hot water boiler or any hydronic heating system for hot water should be fine to use to provide the hot water to this panel radiator.
Make sure that it is a closed pressurized system. These panel radiators are steel and cannot not be used in an open system.
Combined width is 3-3/8" for the model 21.
The Buderus panels can be installed in a one pipe system by installing an optional diverting valve, however keep in mind these panels require much lower water temperatures than standard baseboard. The panels have flowsetter valves that control the operation of the unit itself, but if a pump or zone valve is used a thermostat should also be able to be used for the application.
depends on how hot the water going to it is.
this radiator comes with the wall brackets.
The smallest is a 12" x 16". See SKU number 3-21216.
The Buderus radiators come with a manual air vent.
Normally you would manually open the air vent on the radiator to bleed the air out.
This panel is only for use with hot water.