Apply to be a TradeMaster!
Main product image of G234X-64, 219,000 BTU Logano Conventional Gas Fired Boiler (NG)
Magnifying glass
Hover image to zoom

G234X-64, 219,000 BTU Logano Conventional Gas Fired Boiler (NG)

Brand:
Buderus
SKU:
G234X-64
Rating:
(0)
Q&A:
(0)
G234X-64, 219,000 BTU Logano Conventional Gas Fired Boiler (NG)
Magnifying glass
Hover image to zoom
G234X-64 has been discontinued
Discontinued April 22, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: BTU Output
219000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: BTU Input
266000 BTUs
Product Highlight: Height (Inches)
38.5" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's DOE Rating.

Designed to resist thermal shock for long life and a high silicone cast iron surface for excellent corrosion resistance. Atmospheric gas boilers Perfect for large residential and/or light commercial applications. Full 3-1/2" of thermal insulation for minimal standby heat losses Offers low emissions with Premixed Burner Technology Durable, quiet and efficient

Comes standard with the Aquasmart Control.

Features:
  • Atmospheric gas boilers
  • Perfect for large residential and/or light commercial applications
  • Full 3-1/2" of thermal insulation for minimal standby heat losses
  • Offers low emissions with Premixed Burner Technology
  • Durable, quiet and efficient
  • Stainless steel premixed burners
  • Low emissions with Premixed Burner Technology
  • Factory tested for natural gas operation
  • All models easily convert to propane
  • Complete burner tray is easily removed
  • Durable, quiet, efficient and designed for long life

Specs

–
Vent Type:

Atmospheric

Fuel Type:

Natural Gas

Efficiency:

84.3%

IBR Rating:

190000

BTU Input:

266000

DOE Rating:

219000

BTU Output:

219000

Height (Inches):

38.5"

Features:

EI/Spark Ignition

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

G234X-64

Replacement Parts

SKU: G234X-64

Brand: Buderus

Search Parts:
SEARCH PARTS
Hood Front 710mm Wide 7 Section G234x, 5024065
5024065
Buderus
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM